Shop All Detector Tubes and Badges
Gastec
Tube, Benene in Aromatics*, 1-100, PK10
Mfr # 121SL
Zoro # G0126056
product price: $92.49
/pk 5, $18.50/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Benene in Aromatics*
- Measuring Range 1.0 to 100 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 121SL
- Zoro # G0126056
- Country of Origin Japan
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 1 to 100 ppm, Gas Detected Benzene, For Use With Gastec Pump, Color Change White to Dark Green, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 10 min (1 to 20 ppm), Sampling Volume 500 mL (5 Pump Stroke), Chemical Formula C6H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, 12" H, Rigid Plastic, Rag Waste Only Close And Secure Top When Finished Sign, Landscape (OS-NS-P-1218-L-17972)
- MILWAUKEE TOOL 12 Pk Cut 3 Dipped Gloves - XXL (48-22-8934B)
- WORKRITE FR Short Sleeve Shirt, Navy, 3LT, Button (FT10NV 3L 00)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, 2XL (3003X2)
- GASTEC Water Vapor Detector Tube, PK10 (6L)
- GASTEC Detector Tube, 2.5to30ppm, PK10 (72)
- GASTEC Tube, Carbon Dioxide, 2.5-40, PK10 (2HH)
- GASTEC Water Vapor Detector Tube, PK10 (6LLP)
- GASTEC Tube, MethylMercaptan, 0.25to140ppm, PK10 (71)
- GASTEC Tube, Hydrgen Sulfide, 1 to 40ppm, PK10 (4LK)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- Gastec Gas Detection