Shop All Detector Tubes and Badges
Gastec
Tube, Arsine, 4-10, PK10
Mfr # 19LA
Zoro # G0126065
product price: $91.85
/pk 10, $9.18/ea
Free Shipping & Returns
$91.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Arsine
- Measuring Range 0.4 to 10.0 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 19LA
- Zoro # G0126065
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Arsine |
Measuring Range | 0.4 to 10.0 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Color Change | Yellow to Red |
Calibrated | Yes |
Measurement Range | 0.4 to 10 ppm |
Tube Material | Glass |
Break-Off Tip | Yes |
Application | Industrial Safety and Health |
Sampling Volume | 500 mL (5 Pump Stroke) |
Operating Pressure | 912 to 1,114 hPa |
Operating Temperature - Maximum | 104 Degrees F |
Sampling Time | 7.5 min (0.1 to 1.5 ppm) |
Gas Detected | Arsine |
Chemical Formula | ASH3 |
Operating Temperature - Minimum | 32 Degrees F |
Shelf Life | 27 mo |
Description
Detector Tube, Measurement Range 0.4 to 10 ppm, Gas Detected Arsine, For Use With Gastec Pump, Color Change Yellow to Red, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 27 mo, Application Industrial Safety and Health, Sampling Time 7.5 min (0.1 to 1.5 ppm), Sampling Volume 500 mL (5 Pump Stroke), Chemical Formula ASH3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-20 Glove, Hi Vis Back, Black/Yellow, XL, PR (2137HY/11)
- ZORO SELECT Letter and Number Set, 1/8 In. H, Steel (1F111)
- FAME FABRICS Bistro Apron, No Pocket, F24N, White (30315)
- RADIANS Radians RW32-EZ1Y Heavy Duty Rip Stop Waterproof & Breathable Pants W/Bib, Hi-Viz Lime, L (RW32-EZ1Y-L)
- GASTEC Tube, Chlorine, 0.1-16, PK10 (8LA)
- GASTEC Tube, Hydrgen Sulfide, 1 to 40ppm, PK10 (4LK)
- GASTEC Tube, Toluene, 1-100, PK10 (122L)
- GASTEC Tube, Carbon Monoxide, 0.1-10, PK10 (1H)
- GASTEC Tube, Dimethyl Formaldehyde, 0.8-90, PK10 (183)
- GASTEC Water Vapor Detector Tube, PK10 (6LLP)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH28101)
- Gastec Gas Detection