Shop All Detector Tubes and Badges
Gastec
Tube, Ammonia, 0.2-3.52, PK10
Mfr # 3H
Zoro # G0126117
original price:
$126.97
10% off
new price: $113.99
/pk 10, $11.40/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ammonia
- Measuring Range 0.2 to 3.52% v/v
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 3H
- Zoro # G0126117
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ammonia |
Measuring Range | 0.2 to 3.52% v/v |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Operating Temperature - Minimum | 32 Degrees F |
Chemical Formula | NH3 |
Break-Off Tip | Yes |
Calibrated | Yes |
Tube Material | Glass |
Operating Pressure | 912 to 1,114 hPa |
Sampling Volume | 100 mL (1 Pump Stroke) |
Sampling Time | 45 min (0.1 to 16% vol) |
Color Change | Purple to Yellow |
Application | Industrial Safety and Health |
Gas Detected | Ammonia |
Measurement Range | 0.2 to 32% vol |
Operating Temperature - Maximum | 104 Degrees F |
Shelf Life | 3 yr |
Description
Detector Tube, Measurement Range 0.2 to 32 Percent vol, Gas Detected Ammonia, For Use With Gastec Pump, Color Change Purple to Yellow, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 45 min (0.1 to 16 Percent vol), Sampling Volume 100 mL (1 Pump Stroke), Chemical Formula NH3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR M-Pact Tactical Glove, 2XL, MultiCam, 10inL, PR (MPT-78-012)
- SPENCO Diabetic Insole, Unisex, PR (46033)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (HK310PF)
- ULTRATECH Drum Spill Deck, 44 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (1072)
- GASTEC Tube, Methyl Ethyl Keone, 0.02-0.6, PK10 (152)
- GASTEC Tube, Ethyl Alcohol, 50-2000, PK10 (112L)
- GASTEC Tube, Mercury Vapor, 0.05-13.2mg/m3, PK10 (40)
- GASTEC Ammonia Dosimeter Tube, 2.5-1000, PK10 (3D)
- GASTEC Sulfur Dioxide Detector Tube, PK10 (5LC)
- GASTEC Tube, Hydrogen Sulfide, 1-240, PK10 (4L)
- GASTEC Hydrogen Sulfide Dosimeter, 0.2-200, PK10 (4D)
- Gastec Detector Tubes and Badges