Shop All Detector Tubes and Badges
Gastec
Tube, Ammonia, 0.05-3.52, PK10
Mfr # 3HM
Zoro # G0126080
original price:
$101.10
11% off
new price: $89.45
/pk 10, $8.95/ea
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ammonia
- Measuring Range 0.05 to 3.52% v/v
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 3HM
- Zoro # G0126080
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ammonia |
Measuring Range | 0.05 to 3.52% v/v |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Measurement Range | 0.05 to 3.52% vol |
Operating Temperature - Minimum | 32 Degrees F |
Calibrated | Yes |
Tube Material | Glass |
Sampling Volume | 100 mL (1 Pump Stroke) |
Operating Temperature - Maximum | 104 Degrees F |
Chemical Formula | NH3 |
Sampling Time | 1 min (0.05 to 1.6% vol) |
Break-Off Tip | Yes |
Operating Pressure | 912 to 1,114 hPa |
Application | Industrial Safety and Health |
Color Change | Pink to Greenish Gray |
Shelf Life | 3 yr |
Gas Detected | Ammonia |
Description
Detector Tube, Measurement Range 0.05 to 3.52 Percent vol, Gas Detected Ammonia, For Use With Gastec Pump, Color Change Pink to Greenish Gray, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 1 min (0.05 to 1.6 Percent vol), Sampling Volume 100 mL (1 Pump Stroke)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 7 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- HEXARMOR Safety Gloves, PR (3025-L (9))
- STRANCO Die-Cut Refl. Number Label, 8, 4In H, PK5 (DWR-4-8-5)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Jacket, L (2830-L)
- GASTEC Detector Tube, 8to6400ppm, PK10 (1LM)
- GASTEC Tube, Amines, 1-280, PK10 (180)
- GASTEC Tube, Carbon Dioxide, 10-100, PK10 (2HT)
- GASTEC Tube, Hydrogen Sulfide, 12.5-500, PK10 (4M)
- GASTEC Tube, Nitric Oxides*, 2.5-200, PK10 (9L)
- GASTEC Tube, Methyl Alcohol, 200-1000, PK10 (111L)
- DRAEGER Detector Tube, HCL, 1 to 100 ppm, PK10 (CH29501)
- Gastec Detector Tubes and Badges