Shop All Detector Tubes and Badges
Gastec
Tube, Amines, 1-280, PK10
Mfr # 180
Zoro # G0126126
product price: $115.99
/pk 10, $11.60/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Amines
- Measuring Range 1.0 to 280 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 180
- Zoro # G0126126
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Amines |
Measuring Range | 1.0 to 280 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Measurement Range | 5 to 100 ppm |
Chemical Formula | R¿NH2 |
Operating Temperature - Minimum | 32 Degrees F |
Sampling Time | 30 sec (5 to 100 ppm) |
Shelf Life | 3 yr |
Sampling Volume | 100 mL (1 Pump Stroke) |
Calibrated | Yes |
Operating Pressure | 912 to 1,114 hPa |
Tube Material | Glass |
Application | Industrial Safety and Health |
Operating Temperature - Maximum | 104 Degrees F |
Break-Off Tip | Yes |
Gas Detected | Amines |
Description
Detector Tube, Measurement Range 5 to 100 ppm, Gas Detected Amines, For Use With Gastec Pump, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 30 sec (5 to 100 ppm), Sampling Volume 100 mL (1 Pump Stroke), Chemical Formula R�NH2, Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Skullerz 8989 Mesh Face Shield with Adapter for Hard Hat and Safety Helmet, Gray (60247)
- NMC Company Vehicles Only Sign, TM138J (TM138J)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86458)
- OCCUNOMIX Breathable Pants, High Visibility Yellow, Size 30 (LUX-TENBR-YM)
- GASTEC Nitrogen Oxides Detect Tube, PK10 (11S)
- GASTEC Tube, Benzene*, 0.125-60, PK10 (121L)
- GASTEC Tube, Sulfuric Acid, 1-5mg/m3, PK10 (35)
- GASTEC Tube, Nitric Acid, 0.1-40, PK10 (15L)
- GASTEC Tube, Nitric Oxides*, 2.5-200, PK10 (9L)
- GASTEC Tube, Toluene, 1-100, PK10 (122L)
- DRAEGER Detector Tube, Toluene, 5 to 300 ppm, PK10 (8101661)
- Gastec Detector Tubes and Badges