Shop All Detector Tubes and Badges
Gastec
Tube, Acrylonitrite*, 1-80, PK10
Mfr # 191L
Zoro # G0125399
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Acrylontrile*
- Measuring Range 0.1 to 80.0 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gastec
- MFR # 191L
- Zoro # G0125399
- Country of Origin Japan
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 0.1 to 18 ppm, Gas Detected Acrylonitrile, For Use With Gastec Pump, Color Change Yellow to Pink, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 4 min (0.2 to 6 ppm), Sampling Volume 200 mL (2 Pump Stroke), Chemical Formula C3H3N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Raincoat, Yellow, 3XL (230CX3)
- SCRUSHER Heavy-Duty Shoe & Boot Cleaner 9.75" L x 9.5" W x 7.75" H (TLS623)
- FLOORTEX 24" L x Anti-Microbial Polyurethane, 0.7" Thick (FCA21624BK)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-24-S-33-NO-D4X-C)
- GASTEC Hydrogen Sulfide Dosimeter, 0.2-200, PK10 (4D)
- GASTEC Hydrogen Peroxide Dosimeter Tube, PK10 (32D)
- GASTEC Tube, 10 to 600ppm, PK10 (5DH)
- GASTEC Tube, Methylene Chloride, 10-150, PK10 (138L)
- GASTEC Tube, Acetone, 50-12,000, PK10 (151L)
- GASTEC Carbon Monoxide Detector Tube, PK10 (1L)
- MR. HEATER PRPNE CYLND FIL PLG 7/8"" (F276329)
- Gastec Gas Detection