Shop All Detector Tubes and Badges
Gastec
Tube, Acetylene, 0.05-4, PK10
Mfr # 171
Zoro # G0126141
product price: $89.75
/pk 10, $8.98/ea
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Acetylene
- Measuring Range 0.05 to 4.0% v/v
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 171
- Zoro # G0126141
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Acetylene |
Measuring Range | 0.05 to 4.0% v/v |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Operating Temperature - Maximum | 104 Degrees F |
Calibrated | Yes |
Operating Pressure | 912 to 1,114 hPa |
Chemical Formula | C2H2 |
Operating Temperature - Minimum | 32 Degrees F |
Break-Off Tip | Yes |
Gas Detected | Acetylene |
Color Change | White to Brown |
Measurement Range | 0.05 to 4% |
Sampling Volume | 100 mL (1 Pump Stroke) |
Tube Material | Glass |
Shelf Life | 3 yr |
Application | Industrial Safety and Health |
Sampling Time | 45 min (0.1 to 2% vol) |
Description
Detector Tube, Measurement Range 0.05 to 4 Percent, Gas Detected Acetylene, For Use With Gastec Pump, Color Change White to Brown, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 45 min (0.1 to 2 Percent vol), Sampling Volume 100 mL (1 Pump Stroke), Chemical Formula C2H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, Full Coverage, Blue, M, PR (47-402)
- AVENGER SAFETY FOOTWEAR Size 13 RIPSAW ROMEO AT, MENS PR (A7341-13M)
- SHOWA Coated Gloves, Palm, Wrinkle, S, PR (341S-06)
- BROTHER Label Maker Printer Ribbons (BMSLPR03)
- GASTEC Tube, HydrgenSulfide, 0.1 to 4ppm, PK10 (4LT)
- GASTEC Hydrogen Fluoride Dosimeter, 1-100, PK10 (17D)
- GASTEC ube, Crbon Monoxide, 2.5 to 30ppm, PK10 (1A)
- GASTEC Tube, Acetone, 50-12,000, PK10 (151L)
- GASTEC Tube, Methyl Alcohol, 200-1000, PK10 (111L)
- GASTEC Tube, Toluene, 1-100, PK10 (122L)
- DRAEGER Detector Tube, Sulfuric Acid, PK9 (6728781)
- Gastec Detector Tubes and Badges