Shop All Detector Tubes and Badges
Gastec
Tube, Acetic Acid, 0.125-25, PK10
Mfr # 81L
Zoro # G0126169
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Acetic Acid
- Measuring Range 0.125 to 25.0 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gastec
- MFR # 81L
- Zoro # G0126169
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Acetic Acid |
Measuring Range | 0.125 to 25.0 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Gas Detected | Acetic Acid |
Measurement Range | 0.125 to 23 ppm |
Chemical Formula | C2H4O2 |
Break-Off Tip | Yes |
Operating Temperature - Minimum | 32 Degrees F |
Sampling Time | 1.5 min (0.25 to 10 ppm) |
Sampling Volume | 100 mL (1 Pump Stroke) |
Color Change | Pink to Pale Yellow |
Application | Industrial Safety and Health |
Operating Pressure | 912 to 1,114 hPa |
Shelf Life | 2 yr |
Calibrated | Yes |
Operating Temperature - Maximum | 104 Degrees F |
Tube Material | Glass |
Description
Detector Tube, Measurement Range 0.125 to 23 ppm, Gas Detected Acetic Acid, For Use With Gastec Pump, Color Change Pink to Pale Yellow, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Safety and Health, Sampling Time 1.5 min (0.25 to 10 ppm), Sampling Volume 100 mL (1 Pump Stroke), Chemical Formula C2H4O2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY V-Gard Front Brim Hard Hat, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Hot Pink (10155231)
- CARHARTT Logger Boots, Mn, Composite, 8In, 10M, PR (CML8360 10M)
- FIRST ALERT Carbon Monoxide and Smoke Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (1039783)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 11 (8677533)
- GASTEC Nitrogen Oxides Detect Tube, PK10 (11S)
- GASTEC Tube, Hydrogen, 0.5-2, PK10 (30)
- GASTEC Tube, Hydrocarbons High Class, PK10 (105)
- GASTEC Tube, Sulfr Dioxide, 0.5 to 60ppm, PK10 (5LA)
- GASTEC Tube, Hydrogen Sulfide, 0.25-120, PK10 (4LL)
- GASTEC Tube, Nitrogen Dioxide, 0.5-125, PK10 (10)
- GASTEC Carbon Monoxide Detector Tube, PK10 (1L)
- Gastec Gas Detection