Shop All Detector Tubes and Badges
Gastec
Tube, Acetaldehyde, 2.5 to 100ppm, PK10
Mfr # 92M
Zoro # G0492436
product price: $89.25
/pk 10, $8.93/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Acetaldehyde
- Measuring Range 2.5 to 100 ppm
- Sampling Method With Pump
- For Use With Mfr. No. 70510, Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 92M
- Zoro # G0492436
- Country of Origin Japan
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 2.5 to 100 ppm, Gas Detected Acetaldehyde, For Use With Mfr. No. 70510, Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR, Color Change Yellow to Red, Operating Pressure Ambient, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Safety and Health, Sampling Time 1 min (5 to 100 ppm)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18108810)
- CONDOR Leather Gloves, Grained Pigskin, L, PR (5T926)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Red, 3" W, 66-3134-98XP-623 (66-3134-98XP-623)
- PADIT BY GELPRO Foam Insoles Size Large Womens 10 to 12 (OR-LG-IS)
- GASTEC Tube, Amines, 1-280, PK10 (180)
- GASTEC Ethyl Mercaptan Inline Samp. Tube, PK10 (72P)
- GASTEC Tube, Hydrogen Sulfide, 12.5-500, PK10 (4M)
- GASTEC Tube, Mercury Vapor, 0.05-13.2mg/m3, PK10 (40)
- GASTEC Tube, HydrgenSulfide, 25 to 1600ppm, PK10 (4HM)
- GASTEC Tube, Carbon Dioxide, 10-100, PK10 (2HT)
- GASTEC Hydrogen Sulfide Dosimeter, 0.2-200, PK10 (4D)
- Gastec Detector Tubes and Badges