Shop All Detector Tubes and Badges
Gastec
Tube, 5 to 625ppm, PK10
Mfr # 112D
Zoro # G0492348
original price:
$109.69
11% off
new price: $96.89
/pk 10, $9.69/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ethyl Alcohol
- Measuring Range 5 to 625 ppm
- For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR
- Pressure Range Ambient
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 112D
- Zoro # G0492348
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ethyl Alcohol |
Measuring Range | 5 to 625 ppm |
For Use With | Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR |
Pressure Range | Ambient |
Tip | break off |
Industry Type | Healthcare |
Detector Tube Application | First Responder/ Civil Defense, Industrial Applications, Occupational Health and Safety |
Product Type | Gas Detection Tube |
Operating Temperature - Maximum | 104 Degrees F |
Sampling Time | 1 to 10 hr (100 to 25,000 ppm) |
Tube Material | Glass |
Shelf Life | 3 yr |
Chemical Formula | C2H5OH |
Operating Temperature - Minimum | 32 Degrees F |
Calibrated | Yes |
Break-Off Tip | Yes |
Application | Industrial Safety and Health |
Operating Pressure | Ambient |
Gas Detected | Ethyl Alcohol |
Measurement Range | 100 to 25,000 ppm |
Color Change | Yellow to Brown |
Description
Detector Tube, Measurement Range 100 to 25,000 ppm, Gas Detected Ethyl Alcohol, For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR, Color Change Yellow to Brown, Operating Pressure Ambient, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 1 to 10 hr (100 to 25,000 ppm), Chemical Formula C2H5OH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Glove, Natural, Cotton/Poly, PK12 (3480M)
- ZORO SELECT Rain Suit, Class 3, Hi-Vis Yellow/Green, 2XL/3XL (9665 2X-3X)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Orange (19205)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 12PK (16-150/S)
- GASTEC Detector Tube, Isopropyl Alcohol, PK10 (113)
- GASTEC Hydrogen Sulfide Detctor Tube, PK10 (4HP)
- GASTEC Tube, Hydrgen Sulfide, 1 to 40ppm, PK10 (4LK)
- GASTEC Tube, Chlorine, 25-1000, PK10 (8H)
- GASTEC Tube, Styrene, 2-100, PK10 (124L)
- GASTEC Tube, Benene in Aromatics*, 1-100, PK10 (121SL)
- GASTEC Tube, Hydrogen Sulfide, 12.5-500, PK10 (4M)
- Gastec Gas Detection