Shop All Detector Tubes and Badges
Gastec
Tube, 25 to 1500ppm, PK10
Mfr # 92
Zoro # G0385248
product price: $98.89
/pk 10, $9.89/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Acetaldehyde
- Measuring Range 4 to 750 ppm
- Sampling Method With Pump
- For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 92
- Zoro # G0385248
- Country of Origin Japan
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 5 to 750 ppm, Gas Detected Acetaldehyde, For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR, Color Change Yellow to Red, Operating Pressure Ambient, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 3 min (10 to 300 ppm)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRATUF Ins Boots, Size 9, 15" H, Brown, Plain, PR (22274G/9)
- MAGID TREX Rebel Series TRX814 Goatskin ParaAramid Lined Driver Impact GloveCut Level A6 (TRX814XL)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, 2XS, 12PK (34-846/XXS)
- EDGE EYEWEAR Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (SDK111VS-G2)
- GASTEC Tube, Formaldehyde, 0.05-1, PK10 (91LL)
- GASTEC Detector Tube, Methanol, 2 to 56 ppm, PK10 (111LL)
- GASTEC Tube, HydrgenSulfide, 0.5 to 12ppm, PK10 (4LB)
- GASTEC Tube, Carbon Monoxide, 5-50, PK10 (1LL)
- GASTEC Tube, Carbon Monoxide, 0.1-10, PK10 (1H)
- GASTEC Tube, Dimethyl Formaldehyde, 0.8-90, PK10 (183)
- GASTEC Tube, Carbon Dioxide, 10-100, PK10 (2HT)
- Gastec Gas Detection