Shop All Detector Tubes and Badges
Gastec
Trichlorethylene Dosimeter, 3-300, PK10
Mfr # 132D
Zoro # G0126257
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Trichloroethylene
- Measuring Range 3.0 to 300 ppm
- For Use With Dosiholder
- Pressure Range 912 to 1114 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gastec
- MFR # 132D
- Zoro # G0126257
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Trichloroethylene |
Measuring Range | 3.0 to 300 ppm |
For Use With | Dosiholder |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Operating Temperature - Minimum | 32 Degrees F |
Chemical Formula | C2HCl3 |
Sampling Time | 1 to 8 hr (3 to 300 ppm) |
Tube Material | Glass |
Calibrated | Yes |
Application | Industrial Safety and Health |
Measurement Range | 3 to 300 ppm |
Gas Detected | Trichloroethylene |
Break-Off Tip | Yes |
Shelf Life | 15 mo |
Operating Temperature - Maximum | 104 Degrees F |
Operating Pressure | 912 to 1,114 hPa |
Color Change | Yellow to Purple |
Description
Detector Tube, Measurement Range 3 to 300 ppm, Gas Detected Trichloroethylene, For Use With Dosiholder, Color Change Yellow to Purple, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 15 mo, Application Industrial Safety and Health, Sampling Time 1 to 8 hr (3 to 300 ppm), Chemical Formula C2HCl3, Operating Temperature - Maximum 104 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Magnetic Belt Barrier, Danger Keep Out, Rd (MH5009)
- VIROGUARD Hooded Chemical Resistant Coveralls, 5XL, 25 PK, Blue, Microporous Laminate, Zipper (2404-5XL)
- BRADY Stop Sign, 30" W, 30" H, English, Aluminum, Red, White (94144)
- ABUS Lockout Padlock, KA, Black, 2-17/32"H, PK12 (72/30 KA X 12)
- GASTEC Tube, Hydrogen Sulfide, 0.1-4, PK10 (4HH)
- GASTEC Tube, Ammonia, 0.5-78, PK10 (3L)
- GASTEC Hydrogen Chloride Dosimeter, 1-100, PK10 (14D)
- GASTEC Tube, Tetrahydrofuran, 20-800, PK10 (159)
- GASTEC Tube, Hydrocarbons High Class, PK10 (105)
- GASTEC Ammonia Dosimeter Tube, 2.5-1000, PK10 (3D)
- GASTEC Tube, Carbon Dioxide, 300-5000, PK10 (2LL)
- Gastec Gas Detection