Shop All Detector Tubes and Badges
Gastec
Toluene Dosimeter, 2 to 500ppm, PK10
Mfr # 122DL
Zoro # G0385257
original price:
$113.40
5% off
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Toluene
- Measuring Range 2 to 500 ppm
- For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR
- Pressure Range Ambient
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gastec
- MFR # 122DL
- Zoro # G0385257
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Toluene |
Measuring Range | 2 to 500 ppm |
For Use With | Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR |
Pressure Range | Ambient |
Tip | break off |
Industry Type | Healthcare |
Detector Tube Application | First Responder/ Civil Defense, Industrial Applications, Occupational Health and Safety |
Product Type | Gas Detection Tube |
Tube Material | Glass |
Measurement Range | 2 to 500 ppm |
Break-Off Tip | Yes |
Operating Temperature - Minimum | 32 Degrees F |
Calibrated | Yes |
Application | Industrial Safety and Health |
Chemical Formula | C7H8 |
Shelf Life | 2 yr |
Sampling Time | 1 to 10 hr (2 to 500 ppm) |
Operating Temperature - Maximum | 104 Degrees F |
Gas Detected | Toluene |
Color Change | White to Brown |
Operating Pressure | Ambient |
Description
Detector Tube, Measurement Range 2 to 500 ppm, Gas Detected Toluene, For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR, Color Change White to Brown, Operating Pressure Ambient, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Industrial Safety and Health, Sampling Time 1 to 10 hr (2 to 500 ppm), Chemical Formula C7H8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Lime Type R Class 2 Surveyors Vest, L/XL (8250Z)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (OG110AF)
- KONG USA ISAF Sailing Tether (283SETE01KK)
- BUCKET BOSS Knee Pad, Neo Flex, Hard Shell (92100)
- GASTEC Tube, HydrgenSulfide, 0.1 to 4ppm, PK10 (4LT)
- GASTEC Hydrogen Sulfide Dosimeter, 0.2-200, PK10 (4D)
- GASTEC Tube, Methyl Ethyl Keone, 0.02-0.6, PK10 (152)
- GASTEC Tube, Carbon Dioxide, 0.5-20, PK10 (2H)
- GASTEC Tube, Hydrocarbons High Class, PK10 (105)
- GASTEC Tube, Chlorine, 25-1000, PK10 (8H)
- GASTEC Water Vapor Detector Tube, PK10 (6L)
- Gastec Gas Detection