Shop All Detector Tubes and Badges
Gastec
Sulfer Dioxide Dosimeter, 0.2-100, PK10
Mfr # 5D
Zoro # G0126266
product price: $105.99
/pk 10, $10.60/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Sulfur Dioxide
- Measuring Range 0.2 to 100 ppm
- For Use With Dosiholder
- Pressure Range 912 to 1114 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 5D
- Zoro # G0126266
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Sulfur Dioxide |
Measuring Range | 0.2 to 100 ppm |
For Use With | Dosiholder |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Measurement Range | 0.2 to 100 ppm |
Calibrated | Yes |
Sampling Time | 1 to 10 hr (0.2 to 100 ppm) |
Application | Industrial Safety and Health |
Break-Off Tip | Yes |
Operating Temperature - Maximum | 104 Degrees F |
Chemical Formula | SO2 |
Color Change | Green to Yellow |
Operating Temperature - Minimum | 32 Degrees F |
Shelf Life | 3 yr |
Operating Pressure | 912 to 1,114 hPa |
Tube Material | Glass |
Gas Detected | Sulfur Dioxide |
Description
Detector Tube, Measurement Range 0.2 to 100 ppm, Gas Detected Sulfur Dioxide, For Use With Dosiholder, Color Change Green to Yellow, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 1 to 10 hr (0.2 to 100 ppm), Chemical Formula SO2, Operating Temperature - Maximum 104 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Rigid Plastic, Oxygen, Landscape (OS-EM-P-710-L-10309)
- HONEYWELL NORTH North® 75FFP100 P100 Low Profile Respirator Filter, 2/Pk (75FFP100)
- CHEMSTOP Gloves, A4 Cut, Impact-Resistant, PVC, 8, PR (S15KGVNVB8)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 5-1/2 in. W (GB-068)
- GASTEC Tube, Hydrogen Sulfide, 12.5-500, PK10 (4M)
- GASTEC Tube, Hydrogen, 0.5-2, PK10 (30)
- GASTEC Nitrogen Oxides Detector, PK10 (11L)
- GASTEC Hydrogen Sulfide Detctor Tube, PK10 (4HP)
- GASTEC Tube, Ethyl Alcohol, 50-2000, PK10 (112L)
- GASTEC Carbon Monoxide Dosimeter, 1.04-2000, PK10 (1D)
- MR. HEATER PRPNE CYLND FIL PLG 7/8"" (F276329)
- Gastec Gas Detection