Shop All Detector Tubes and Badges
Gastec
Phosphine Detector Tube, 5 to 50ppm, PK10
Mfr # 7L
Zoro # G0385211
product price: $88.75
/pk 10, $8.88/ea
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Phosphine
- Measuring Range 0.15 to 5 ppm
- Sampling Method With Pump
- For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 7L
- Zoro # G0385211
- Country of Origin Japan
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 0.15 to 5 ppm, Gas Detected Phosphine, For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR, Color Change Pale Yellow to Purple, Operating Pressure Ambient, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 5 min (0.3 to 5 ppm)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Convex Security Mirror (PLX-ST-18)
- PROFLEX BY ERGODYNE ANSI A4 PU Coated CR Gloves 12-Pair, Gray, Size XL (7044-12PR)
- CREWS Safety Glasses, Gray Scratch-Resistant (135-KD112)
- GHS SAFETY Label, Gloss Paper, Gas Cylinder, PK1120 (GHS1209)
- GASTEC Tube, Styrene, 2-100, PK10 (124L)
- GASTEC Tube, Nitrogen Dioxide, 0.5-125, PK10 (10)
- GASTEC Formaldehyde Dosimeter Tube, 0.1-20, PK10 (91D)
- GASTEC Hydrogen Sulfide Dosimeter, 0.2-200, PK10 (4D)
- GASTEC Tube, Hydrocarbons High Class, PK10 (105)
- GASTEC Hydrogen Sulfide Detector Tube, PK10 (4HT)
- GASTEC Water Vapor Airtec Tube, PK10 (6AG)
- Gastec Detector Tubes and Badges