Shop All Detector Tubes and Badges
Gastec
Perc Tetrachloroethylene Dosimeter, PK10
Mfr # 133D
Zoro # G0126275
original price:
$113.40
14% off
new price: $96.89
/pk 10, $9.69/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Perc (Tetrachloroethylene)
- Measuring Range 3.0 to 150 ppm
- For Use With Dosiholder
- Pressure Range 912 to 1114 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 133D
- Zoro # G0126275
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Perc (Tetrachloroethylene) |
Measuring Range | 3.0 to 150 ppm |
For Use With | Dosiholder |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Shelf Life | 15 mo |
Gas Detected | Tetrachloroethylene |
Operating Temperature - Minimum | 32 Degrees F |
Operating Temperature - Maximum | 104 Degrees F |
Tube Material | Glass |
Color Change | Yellow to Purple |
Measurement Range | 3 to 150 ppm |
Calibrated | Yes |
Chemical Formula | C2Cl4 |
Operating Pressure | 912 to 1,114 hPa |
Break-Off Tip | Yes |
Sampling Time | 1 to 8 hr (3 to 150 ppm) |
Application | Industrial Safety and Health |
Description
Detector Tube, Measurement Range 3 to 150 ppm, Gas Detected Tetrachloroethylene, For Use With Dosiholder, Color Change Yellow to Purple, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 15 mo, Application Industrial Safety and Health, Sampling Time 1 to 8 hr (3 to 150 ppm), Chemical Formula C2Cl4, Operating Temperature - Maximum 104 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION DYNAMICS Time Tape Dispenser, 1" Core (512507)
- PIG PIG Collapse-A-Tainer Spill Containment Berm 10' L x 8' W x 1' H (PAK792)
- MECHANIX WEAR Mechanics Gloves, L, Brown/Black, Leather, TPR (LDMP-C75-010)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue/White, M, 12PK (97981M)
- GASTEC Water Vapor Airtec Tube, PK10 (6AG)
- GASTEC Tube, Nitric Oxides*, 2.5-200, PK10 (9L)
- GASTEC Methyl Ethyl Ketone Dosimeter, 2-600, PK10 (152D)
- GASTEC Tube, Hydrogen Sulfide, 12.5-500, PK10 (4M)
- GASTEC Tube, Sulfr Dioxide, 0.5 to 60ppm, PK10 (5LA)
- GASTEC Tube, Carbon Dioxide, 2.5-40, PK10 (2HH)
- DRAEGER Detector TUBE METHANE, PK5 (CH20001)
- Gastec Gas Detection