Shop All Detector Tube Pumps and Kits
Gastec
One Hand Adapter, Metal
Mfr # GV-700
Zoro # G0492339
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gas Detection Pump
- Material Metal
- Application Gas Sampling Pump
- Product Type Adapter
- Outlet Connection Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # GV-700
- Zoro # G0492339
- Country of Origin Japan
- Category Detector Tube Pumps and Kits
Dimensions
Inlet Connection Size | 1/2 in |
Outlet Connection Size | 3/4 in |
Details
Item | One Hand Adapter |
For Use With | Gas Detection Pump |
Material | Metal |
Application | Gas Sampling Pump |
Product Type | Adapter |
Outlet Connection Gender | Female |
Inlet Connection Gender | Male |
Outlet Connection Type | Screw |
Inlet Connection Type | Screw |
Description
One Hand Adapter, Outlet Connection Size 3/4 in, Outlet Connection Type Screw, Outlet Connection Gender Female, Inlet Connection Type Screw, For Use With Gas Detection Pump, Inlet Connection Size 1/2 in, Inlet Connection Gender Male, Product Type Adapter, Includes Not Applicable, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Tan/Green, Stretch Nylon (G-EXPUG-03-M)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-3)
- RADIANS Nitrile Hi-Vis Impact Coated Gloves, Palm Coverage, Black/Yellow, XL, PR (RWG21XL)
- ANSELL Cut Resistant Gloves, Green/Black, XS, PR (80-813)
- GASTEC Gas Sampling Pump, Plastic (GV-110-S-TR)
- GASTEC Gas Sampling Pump, Plastic (GV-100-S-TR)
- GASTEC Tube, Crbon Monoxide, 5 to 100ppm, PK10 (1LKC)
- DRAEGER Detector Tube Pump Kit (4056443)
- STENNER PUMP COMPANY INC Stenner Pump Company UCCP201 Santoprene Replacement Pump Tubes No.1 (UCCP201)
- STENNER PUMP COMPANY INC Stenner Pump Company UCCP204 Santoprene Replacement Pump Tubes No.4 (UCCP204)
- STENNER PUMP COMPANY INC Stenner Pump Company UCCP202 Santoprene Replacement Pump Tubes No.2 (UCCP202)
- Gastec Detector Tube Pumps and Kits