Shop All Detector Tubes and Badges
Gastec
Nitrogen Oxides Detector Tube, PK10
Mfr # 11HA
Zoro # G0492357
product price: $97.75
/pk 10, $9.78/ea
Free Shipping & Returns
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Nitrogen Oxides
- Measuring Range 50 to 2500 ppm
- Sampling Method With Pump
- For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 11HA
- Zoro # G0492357
- Country of Origin Japan
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 50 to 2500 ppm, Gas Detected Nitrogen Oxide, For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR, Color Change White to Green, Operating Pressure Ambient, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Safety and Health, Sampling Time 1.5 min (50 to 2,500 ppm)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Size 12 Alloy Alloy Toe Boots, Brown (GB00550 M 120)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48853)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, M, Nylon Back, PR (KC1SNW2-03-M)
- TILLMAN MIG Welding Gloves, Pigskin Palm, L, PR (42L)
- GASTEC Water Vapor Detector Tube, PK10 (6L)
- GASTEC Ammonia Dosimeter Tube, 2.5-1000, PK10 (3D)
- GASTEC Tube, Ammonia, 0.5-78, PK10 (3L)
- GASTEC Tube, Nitric Oxides*, 2.5-200, PK10 (9L)
- GASTEC Tube, Carbon Dioxide, 300-5000, PK10 (2LL)
- GASTEC Water Vapor Detector Tube, PK10 (6LLP)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (6728521)
- Gastec Detector Tubes and Badges