Shop All Detector Tubes and Badges
Gastec
Nitrogen Oxides Detect Tube, PK10
Mfr # 11S
Zoro # G0385309
original price:
$109.79
7% off
new price: $101.99
/pk 10, $10.20/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Nitrogen Oxides
- Measuring Range 5 to 625 ppm
- Sampling Method With Pump
- For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 11S
- Zoro # G0385309
- Country of Origin Japan
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 5 to 625 ppm, Gas Detected Nitrogen Oxide, For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR, Color Change White to Pale Green, Operating Pressure Ambient, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Safety and Health, Sampling Time 45 sec (10 to 250 ppm)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 2 Surveyor's High Visibility Yellow Safety Vest - Large/X-Large (48-73-5162)
- BRADY Pipe Marker, Nitrogen, Gn, 1-1/2 to2-3/8 In, 5728-I (5728-I)
- NEVS Date Opened/Exp Date/Initial 3/8" x 1-1/2" (PAUX-136)
- ONGUARD Overboots, Mens, L, Button, Blk, PVC, PR (8603000)
- GASTEC Benzene Detector Tube, 0.5 to 120ppm, PK10 (121SP)
- GASTEC Tube, Carbon Dioxide, 2.5-40, PK10 (2HH)
- GASTEC Tube, Nitric Oxides*, 2.5-200, PK10 (9L)
- GASTEC Tube, Sulfr Dioxide, 0.5 to 60ppm, PK10 (5LA)
- GASTEC Tube, Ammonia, 10-1000, PK10 (3M)
- GASTEC Carbon Monoxide Detector Tube, PK10 (1L)
- GASTEC Detector Tube, 8to6400ppm, PK10 (1LM)
- Gastec Gas Detection