Shop All Detector Tubes and Badges
Gastec
Nitrogen Dioxide Dosimeter, 0.1-30, PK10
Mfr # 9D
Zoro # G0126281
product price: $99.99
/pk 10, $10.00/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Nitrogen Dioxide
- Measuring Range 0.1 to 30.0 ppm
- For Use With Dosiholder
- Pressure Range 912 to 1114 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 9D
- Zoro # G0126281
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Nitrogen Dioxide |
Measuring Range | 0.1 to 30.0 ppm |
For Use With | Dosiholder |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Gas Detected | Nitrogen Dioxide |
Chemical Formula | NO2 |
Calibrated | Yes |
Shelf Life | 1 yr |
Operating Temperature - Minimum | 32 Degrees F |
Operating Pressure | 912 to 1,114 hPa |
Color Change | White to Yellow |
Tube Material | Glass |
Break-Off Tip | Yes |
Application | Industrial Safety and Health |
Operating Temperature - Maximum | 104 Degrees F |
Sampling Time | 1 to 10 hr (0.1 to 30 ppm) |
Measurement Range | 0.1 to 30 ppm |
Description
Detector Tube, Measurement Range 0.1 to 30 ppm, Gas Detected Nitrogen Dioxide, For Use With Dosiholder, Color Change White to Yellow, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 1 yr, Application Industrial Safety and Health, Sampling Time 1 to 10 hr (0.1 to 30 ppm), Chemical Formula NO2, Operating Temperature - Maximum 104 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Mirror Anti-Fog ; Anti-Scratch (11874-00000-20)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Please Keep Door Locked Sign, Landscape (OS-NS-P-710-L-17470)
- PROFLEX BY ERGODYNE Wrist Support, S, Left, Gray (70282)
- ZORO SELECT Sign Kit, Size 6 ft., Yellow, 7406CL (7406CL)
- GASTEC Tube, Sulfur Dioxide, 1.25-200, PK10 (5L)
- GASTEC Tube, Tetrahydrofuran, 20-800, PK10 (159)
- GASTEC Detector Tube, 2.5to30ppm, PK10 (72)
- GASTEC Carbon Monoxide Detector Tube, PK10 (1L)
- GASTEC Tube, Carbon Monoxide, 5-50, PK10 (1LL)
- GASTEC Tube, Carbon Monoxide, 0.1-10, PK10 (1H)
- DRAEGER Detector Tube, Water Vapor, PK10 (6728531)
- Gastec Gas Detection