Shop All Detector Tubes and Badges
Gastec
Methyl Ethyl Ketone Dosimeter, 2-600, PK10
Mfr # 152D
Zoro # G0126290
product price: $98.65
/pk 10, $9.87/ea
Free Shipping & Returns
$98.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Methyl Ethyl Ketone
- Measuring Range 2.0 to 600 ppm
- For Use With Dosiholder
- Pressure Range 912 to 1114 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 152D
- Zoro # G0126290
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Methyl Ethyl Ketone |
Measuring Range | 2.0 to 600 ppm |
For Use With | Dosiholder |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Chemical Formula | C4H8O |
Measurement Range | 2 to 600 ppm |
Shelf Life | 2 yr |
Sampling Time | 1 to 10 hr (2 to 600 ppm) |
Color Change | Yellow to Reddish Brown |
Gas Detected | Methyl Ethyl Ketone |
Break-Off Tip | Yes |
Operating Temperature - Maximum | 104 Degrees F |
Tube Material | Glass |
Operating Pressure | 912 to 1,114 hPa |
Operating Temperature - Minimum | 32 Degrees F |
Calibrated | Yes |
Application | Industrial Safety and Health |
Description
Detector Tube, Measurement Range 2 to 600 ppm, Gas Detected Methyl Ethyl Ketone, For Use With Dosiholder, Color Change Yellow to Reddish Brown, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Industrial Safety and Health, Sampling Time 1 to 10 hr (2 to 600 ppm), Chemical Formula C4H8O, Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Orange, L (0310RHVOLAR)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black/Red (PD2909L)
- CARHARTT Long Sleeve T-Shirt, Navy, 2XLT (K126-NVY XXL TLL)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (9PWE3)
- GASTEC Tube, Tetrahydrofuran, 20-800, PK10 (159)
- GASTEC ube, Crbon Monoxide, 2.5 to 30ppm, PK10 (1A)
- GASTEC Tube, Carbon Dioxide, 300-5000, PK10 (2LL)
- GASTEC Tube, Chlorine, 0.1-16, PK10 (8LA)
- GASTEC Water Vapor Airtec Tube, PK10 (6AG)
- GASTEC Tube, Acetone, 50-12,000, PK10 (151L)
- DRAEGER Tube, Aliphatic, Hydrocarbons, PK10 (8103581)
- Gastec Detector Tubes and Badges