Shop All Detector Tubes and Badges
Gastec
Mercaptans Detector Tube, PK10
Mfr # 70L
Zoro # G0385275
product price: $102.99
/pk 10, $10.30/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Mercaptans
- Measuring Range 0.1 to 8 ppm
- Sampling Method With Pump
- For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 70L
- Zoro # G0385275
- Country of Origin Japan
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 0.1 to 8 ppm, Gas Detected Mercaptans, For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR, Color Change Yellow to Red, Operating Pressure Ambient, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Safety and Health, Sampling Time 1.5 min (0.5 to 4 ppm)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 3" x 2" Silver Label, Metalized Polyester (THT-19-428-1)
- BRADY Fire Alarm Sign, 7 in Height, 5 in Width, Polyester, Rectangle, English (73662)
- MCR SAFETY Safety Glasses, Amber Scratch-Resistant (BK114)
- IMPACTO Air Glove, Antivibration Liner, XL, PR (BG505 XL)
- GASTEC Carbon Monoxide Dosimeter, 1.04-2000, PK10 (1D)
- GASTEC Detector Tube, Isopropyl Alcohol, PK10 (113)
- GASTEC Tube, Formaldehyde, 0.1-40, PK10 (91L)
- GASTEC Hydrogen Peroxide Dosimeter Tube, PK10 (32D)
- GASTEC Tube, Hydrogen Sulfide, 0.25-120, PK10 (4LL)
- GASTEC Tube, Acid Gases, 1-80, PK10 (80)
- GASTEC Tube, HydrgenSulfide, 0.1 to 4ppm, PK10 (4LT)
- Gastec Gas Detection