Shop All Detector Tubes and Badges
Gastec
LP-Gas Detector Tube, 2 to 500 ppm, PK10
Mfr # 100A
Zoro # G0492217
original price:
$105.45
13% off
new price: $90.95
/pk 10, $9.10/ea
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For LP-Gas
- Measuring Range 0.02 to 0.8 %
- Sampling Method With Pump
- For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 100A
- Zoro # G0492217
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | LP-Gas |
Measuring Range | 0.02 to 0.8 % |
Sampling Method | With Pump |
For Use With | Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR |
Pressure Range | Ambient |
Tip | break off |
Industry Type | Healthcare |
Detector Tube Application | First Responder/ Civil Defense, Industrial Applications, Occupational Health and Safety |
Product Type | Gas Detection Tube |
Application | Industrial Safety and Health |
Tube Material | Glass |
Color Change | Yellowish Brown to Greenish Brown |
Sampling Time | 2 min (0.02 to 0.8% vol) |
Break-Off Tip | Yes |
Calibrated | Yes |
Sampling Volume | 100 mL (1 Pump Stroke) |
Operating Pressure | Ambient |
Measurement Range | 0.02 to 0.8% |
Gas Detected | LPG |
Operating Temperature - Minimum | 32 Degrees F |
Operating Temperature - Maximum | 104 Degrees F |
Shelf Life | 3 yr |
Description
Detector Tube, Measurement Range 0.02 to 0.8 Percent, Gas Detected LPG, For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR, Color Change Yellowish Brown to Greenish Brown, Operating Pressure Ambient, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 2 min (0.02 to 0.8 Percent vol)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Disposable Solo Ultra 980 Gloves, 8 mil Palm, Nitrile, Powder-Free, 7, 100 PK, Blue (980)
- MASTER LOCK Lockout Padlock, KA, Yellow (6121KAYLW)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 17 15/16 in Height, 5 lb (35GX48)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 6, PR (11-840)
- GASTEC Tube, Methyl Alcohol, 200-1000, PK10 (111L)
- GASTEC Water Vapor Detector Tube, PK10 (6LLP)
- GASTEC Acetic Acid Dosimeter Tube, 0.5-100, PK10 (81D)
- GASTEC Detector Tube, Methanol, 2 to 56 ppm, PK10 (111LL)
- GASTEC Tube, Hydrogen Sulfide, 10-4000, PK10 (4H)
- GASTEC Hydrogen Sulfide Dosimeter, 0.2-200, PK10 (4D)
- GASTEC Tube, Chlorine, 0.025-2, PK10 (8LL)
- Gastec Gas Detection