Shop All Detector Tube Pumps and Kits
Gastec
Hydrogen Sulfide Odorant Tube, PK10
Mfr # 4S
Zoro # G2479736
product price: $99.99
/pk 5, $20.00/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects For Hydrogen Sulfide
- Measuring Range 0.01 to .8 ppm
- Industry Type Healthcare
- Pressure Range Ambient
- For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 4S
- Zoro # G2479736
- Country of Origin Japan
- Category Detector Tube Pumps and Kits
Details
Item | Detector Tube |
Detects For | Hydrogen Sulfide |
Measuring Range | 0.01 to .8 ppm |
Industry Type | Healthcare |
Pressure Range | Ambient |
For Use With | Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR |
Detector Tube Application | First Responder/ Civil Defense, Industrial Applications, Occupational Health and Safety |
Tip | break off |
Material | Glass |
Product Type | Gas Detection Tube |
Calibrated | Yes |
Sampling Time | 5 min (10 to 200 ppb) |
Break-Off Tip | Yes |
Application | Industrial Safety and Health |
Operating Pressure | Ambient |
Operating Temperature - Minimum | 32 Degrees F |
Color Change | Yellow to Purple |
Tube Material | Glass |
Chemical Formula | H2S |
Operating Temperature - Maximum | 104 Degrees F |
Shelf Life | 1.5 yr |
Gas Detected | Hydrogen Sulphide |
Measurement Range | 10 to 200 ppb |
Description
Detector Tube, Measurement Range 10 to 200 ppb, Gas Detected Hydrogen Sulphide, For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR, Color Change Yellow to Purple, Operating Pressure Ambient, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 1.5 yr, Application Industrial Safety and Health, Sampling Time 5 min (10 to 200 ppb), Chemical Formula H2S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR VF, Leather Gloves, XL, 2MDC7, PR (55NN32)
- NMC Full Cylinders Ready For Use Sign, M744RB (M744RB)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 12PK (16-150/XXL)
- DESCO Foot Grounder, Full Coverage, Yellow, M (17271)
- GASTEC Tube, Crbon Monoxide, 5 to 100ppm, PK10 (1LKC)
- GASTEC One Hand Adapter, Metal (GV-700)
- GASTEC Gas Sampling Pump, Plastic (GV-100-S-TR)
- GASTEC Gas Sampling Pump, Plastic (GV-110-S-TR)
- DRAEGER Detector Tube, C3H3N, 0.5 to 20 ppm (8103701)
- STENNER PUMP COMPANY INC Stenner Pump Company UCCP204 Santoprene Replacement Pump Tubes No.4 (UCCP204)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (6733051)
- Gastec Gas Detection