Shop All Detector Tubes and Badges
Gastec
Hydrogen Sulfide Dosimeter, 0.2-200, PK10
Mfr # 4D
Zoro # G0126309
original price:
$101.69
8% off
new price: $93.39
/pk 10, $9.34/ea
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Hydrogen Sulfide
- Measuring Range 0.2 to 200 ppm
- For Use With Dosiholder
- Pressure Range 912 to 1114 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 4D
- Zoro # G0126309
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Hydrogen Sulfide |
Measuring Range | 0.2 to 200 ppm |
For Use With | Dosiholder |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Operating Pressure | 912 to 1,114 hPa |
Application | Industrial Safety and Health |
Operating Temperature - Maximum | 104 Degrees F |
Color Change | White to Brown |
Break-Off Tip | Yes |
Chemical Formula | H2S |
Measurement Range | 0.2 to 200 ppm |
Gas Detected | Hydrogen Sulphide |
Tube Material | Glass |
Shelf Life | 3 yr |
Calibrated | Yes |
Sampling Time | 1 to 48 hr (0.2 to 200 ppm) |
Operating Temperature - Minimum | 32 Degrees F |
Description
Detector Tube, Measurement Range 0.2 to 200 ppm, Gas Detected Hydrogen Sulphide, For Use With Dosiholder, Color Change White to Brown, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 1 to 48 hr (0.2 to 200 ppm), Chemical Formula H2S, Operating Temperature - Maximum 104 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, White, XL, PK30 (30C588)
- MCR SAFETY Classic .35Mm PVC Poly 49 Coat Yello, 3XL (200CX3)
- NAUTILUS SAFETY FOOTWEAR Size 13 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 13W)
- HY-KO 1.5In Gold Aluminum Number 1, 10PK (B00247)
- GASTEC Tube, Hydrogen Chloride, 0.2-40, PK10 (14L)
- GASTEC Water Vapor Detector Tube, PK10 (6L)
- GASTEC Tube, Sulfr Dioxide, 0.5 to 60ppm, PK10 (5LA)
- GASTEC Acetic Acid Dosimeter Tube, 0.5-100, PK10 (81D)
- GASTEC Carbon Monoxide Dosimeter, 1.04-2000, PK10 (1D)
- GASTEC Hydrogen Peroxide Dosimeter Tube, PK10 (32D)
- GASTEC Methyl Ethyl Ketone Dosimeter, 2-600, PK10 (152D)
- Gastec Detector Tubes and Badges