Shop All Detector Tubes and Badges
Gastec
Hydrogen Peroxide Dosimeter Tube, PK10
Mfr # 32D
Zoro # G0126318
product price: $106.99
/pk 10, $10.70/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Hydrogen Peroxide
- Measuring Range 0.5 to 40.0 ppm
- For Use With Dosiholder
- Pressure Range 912 to 1114 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 32D
- Zoro # G0126318
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Hydrogen Peroxide |
Measuring Range | 0.5 to 40.0 ppm |
For Use With | Dosiholder |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Shelf Life | 3 yr |
Calibrated | Yes |
Operating Temperature - Minimum | 32 Degrees F |
Color Change | White to Yellow |
Gas Detected | Hydrogen Peroxide |
Chemical Formula | H2O2 |
Tube Material | Glass |
Break-Off Tip | Yes |
Operating Temperature - Maximum | 104 Degrees F |
Sampling Time | 1 to 10 hr (0.5 to 40 ppm) |
Operating Pressure | 912 to 1,114 hPa |
Application | Industrial Safety and Health |
Measurement Range | 0.5 to 40 ppm |
Description
Detector Tube, Measurement Range 0.5 to 40 ppm, Gas Detected Hydrogen Peroxide, For Use With Dosiholder, Color Change White to Yellow, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 1 to 10 hr (0.5 to 40 ppm), Chemical Formula H2O2, Operating Temperature - Maximum 104 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Scaffold OK Tag, 5-3/4 x 3 In, PK100 (86682)
- ANSELL Coveralls, 25 PK, Blue, SMS, Zipper (68-1500 PLUS FR)
- SAFEWAZE Welding 6' Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS77330-FR-DL)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-S)
- GASTEC Tube, Toluene, 5-600, PK10 (122)
- GASTEC Tube, Ammonia, 2.5-200, PK10 (3LA)
- GASTEC Tube, Mercury Vapor, 0.05-13.2mg/m3, PK10 (40)
- GASTEC Tube, Hydrogen Sulfide, 1-240, PK10 (4L)
- GASTEC Tube, Carbon Monoxide, 1-30, PK10 (1LC)
- GASTEC Tube, Dimethyl Formaldehyde, 0.8-90, PK10 (183)
- GASTEC Tube, Methyl Ethyl Keone, 0.02-0.6, PK10 (152)
- Gastec Detector Tubes and Badges