Shop All Detector Tubes and Badges
Gastec
Hydrogen Chloride Dosimeter, 1-100, PK10
Mfr # 14D
Zoro # G0126336
product price: $101.99
/pk 10, $10.20/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Hydrogen Chloride
- Measuring Range 1.0 to 100 ppm
- For Use With Dosiholder
- Pressure Range 912 to 1114 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 14D
- Zoro # G0126336
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Hydrogen Chloride |
Measuring Range | 1.0 to 100 ppm |
For Use With | Dosiholder |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Chemical Formula | HCl |
Break-Off Tip | Yes |
Operating Temperature - Maximum | 104 Degrees F |
Calibrated | Yes |
Sampling Time | 1 to 10 hr (1 to 100 ppm) |
Color Change | Yellow to Purple |
Shelf Life | 3 yr |
Application | Industrial Safety and Health |
Operating Pressure | 912 to 1,114 hPa |
Tube Material | Glass |
Operating Temperature - Minimum | 32 Degrees F |
Gas Detected | Hydrogen Chloride |
Measurement Range | 1 to 100 ppm |
Description
Detector Tube, Measurement Range 1 to 100 ppm, Gas Detected Hydrogen Chloride, For Use With Dosiholder, Color Change Yellow to Purple, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 1 to 10 hr (1 to 100 ppm), Chemical Formula HCl, Operating Temperature - Maximum 104 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Fire Hood, Universal, 13 In L, Gold, HRC 2 (H37PFNB)
- ERB SAFETY XL Hi-Viz Safety Vest, Lime (14512)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Number Set 0-9 35 pc, 6PK (848645)
- RAILHEAD GEAR Cut Resistant Gloves, A3 Cut Level, Uncoated, 5XL, 1 PR (RH-GS-5X)
- GASTEC Tube, Hydrogen Sulfide, 0.25-120, PK10 (4LL)
- GASTEC Tube, Methyl Alcohol, 200-1000, PK10 (111L)
- GASTEC Tube, Methyl Ethyl Keone, 0.02-0.6, PK10 (152)
- GASTEC Detector Tube, 8to6400ppm, PK10 (1LM)
- GASTEC Tube, Toluene, 5-600, PK10 (122)
- GASTEC Tube, Hydrogen, 0.5-2, PK10 (30)
- GASTEC Tube, Ammonia, 10-1000, PK10 (3M)
- Gastec Detector Tubes and Badges