Shop All Gas Detection Accessories
Gastec
Handbook, 1 in. H x 5-1/2 in. W x 8 in. L
Mfr # GV-100-SHB
Zoro # G0492375
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. GV-110-S-TR
- Length 8 in
- Features Reference Materials
- Width 5 1/2 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # GV-100-SHB
- Zoro # G0492375
- Country of Origin Japan
- Category Gas Detection Accessories
Dimensions
Length | 8 in |
Width | 5 1/2 in |
Height | 1 in |
Depth | 5 1/2 in |
Diameter | 10 in |
Outside Diameter | 10 in |
Overall Depth | 5.5 in |
Overall Length | 8 in |
Overall Height | 1 in |
Overall Width | 5.5 in |
Details
Item | Handbook |
For Use With | Mfr. No. GV-110-S-TR |
Features | Reference Materials |
Status Indicator | No |
Power Source | Manual/Non-Powered |
Series | Gastec |
Sub-Brand | Gastec |
Description
Handbook, Product Type Handbook, Series Gastec, Sub-Brand Gastec, Features Reference Materials, Outside Diameter 10 in, Overall Depth 5.5 in, For Use With Mfr. No. GV-110-S-TR, Overall Height 1 in, Overall Length 8 in, Overall Width 5.5 in, Power Source Manual/Non-Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEK Naloxone Opioid Overdose Emergency Kit 3D Sign English French (EN9496)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZGM-S)
- JUSTRITE Polyethylene Replacement Disconnect (12011)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Subject Matter: DOT HAZMAT General Awareness (DL18PR)
- GASTEC 3L AMMONIA DETECTOR TUBES GAS ANALYSIS PARTS AND ACCESSORY, PACK OF 10 (90825)
- GASTEC CARBON DIOXIDE DETECTOR TUBE GAS ANALYSIS Parts, 10PK (2L 90622)
- GASTEC CARBON DIOXIDE DETECTOR TUBES GAS ANALYSIS Parts, 10PK (2L 90421)
- MSA SAFETY Replacement Sensor (10106726)
- SENSIT Carrying Case, Vinyl, 1-3/4x13x6-1/2, Black (360-00006)
- NEXTTEQ Sampling Bag, 1-1/4in.H x 12 inW x 14 inL (31019)
- HONEYWELL Gas Regulator, 1Lpm (135636-L3)
- Gastec Gas Detection