Shop All Detector Tube Pumps and Kits
This Product is Discontinued
Gastec
Gas Sampling Pump, 100mL (Discontinued)
Mfr # GV-100S-TR
Zoro # G0126178
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes (3) Rubber Inlets, Lubricant
- For Use With Gastec Detector Tubes
- Material Plastic / Synthetic Rubber Compound
- Features Lightweight, Rugged, Small
- Volume Per Stroke 100mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gastec
- MFR # GV-100S-TR
- Zoro # G0126178
- Country of Origin Japan
- Category Detector Tube Pumps and Kits
Details
Item | Gas Sampling Pump |
Includes | (3) Rubber Inlets, Lubricant |
For Use With | Gastec Detector Tubes |
Material | Plastic / Synthetic Rubber Compound |
Features | Lightweight, Rugged, Small |
Volume Per Stroke | 100mL |
Volume per Stroke | 100mL |
Product Type | Detection Tube Pump Kit |
Description
Gas Sampling Pump, Product Type Detection Tube Pump Kit, Includes (3) Rubber Inlets, Lubricant, Features Lightweight, Rugged, Small, For Use With Gastec Detector Tubes, Volume per Stroke 100mL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.