Shop All Detector Tubes and Badges
Gastec
Formaldehyde Gas Sampling Tube, PK10
Mfr # 91TP
Zoro # G0492199
product price: $104.99
/pk 10, $10.50/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Formaldehyde Gas
- Measuring Range 0.01 to 1.75 ppm
- For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR
- Pressure Range Ambient
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 91TP
- Zoro # G0492199
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Formaldehyde Gas |
Measuring Range | 0.01 to 1.75 ppm |
For Use With | Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR |
Pressure Range | Ambient |
Tip | break off |
Industry Type | Healthcare |
Detector Tube Application | First Responder/ Civil Defense, Industrial Applications, Occupational Health and Safety |
Product Type | Gas Detection Tube |
Operating Pressure | Ambient |
Application | Industrial Safety and Health |
Gas Detected | Formaldehyde |
Calibrated | Yes |
Chemical Formula | CH2O |
Color Change | Yellow to Pale Orange |
Shelf Life | 1 yr |
Sampling Volume | 1,000 mL |
Measurement Range | 0.01 to 1.75 ppm |
Operating Temperature - Maximum | 95 Degrees F |
Sampling Time | 10 min (0.01 to 0.50 ppm) |
Break-Off Tip | Yes |
Tube Material | Glass |
Operating Temperature - Minimum | 41 Degrees F |
Description
Detector Tube, Measurement Range 0.01 to 1.75 ppm, Gas Detected Formaldehyde, For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR, Color Change Yellow to Pale Orange, Operating Pressure Ambient, Operating Temperature - Minimum 41 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 1 yr, Application Industrial Safety and Health, Sampling Time 10 min (0.01 to 0.50 ppm), Sampling Volume 1,000 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, 2XL, 1 PR (7310-XXL (11))
- REEBOK Safety Shoe, 10-1/2, M, Black, Composite, PR (RB4039)
- BRADY Lockout Kit, 5 Lockouts, 5 Tags, Red (153669)
- MAPA 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (NS-420)
- GASTEC Tube, Chlorine, 0.025-2, PK10 (8LL)
- GASTEC Detector Tube, Methanol, 2 to 56 ppm, PK10 (111LL)
- GASTEC Tube, Methyl Ethyl Keone, 0.02-0.6, PK10 (152)
- GASTEC Tube, Benzene*, 0.125-60, PK10 (121L)
- GASTEC Tube, Trichloroethylene, 2-250, PK10 (132M)
- GASTEC Tube, Ammonia, 10-1000, PK10 (3M)
- DRAEGER Detector Tube, Sulfur Dioxide, PK10 (CH24201)
- Gastec Detector Tubes and Badges