Shop All Detector Tubes and Badges
Gastec
Formaldehyde Gas Sampling Tube, PK10
Mfr # 91PL
Zoro # G0385187
product price: $104.99
/pk 10, $10.50/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Formaldehyde Gas
- Measuring Range 0.01 to 0.8 ppm
- For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR
- Pressure Range Ambient
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 91PL
- Zoro # G0385187
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Formaldehyde Gas |
Measuring Range | 0.01 to 0.8 ppm |
For Use With | Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR |
Pressure Range | Ambient |
Tip | break off |
Industry Type | Healthcare |
Detector Tube Application | First Responder/ Civil Defense, Industrial Applications, Occupational Health and Safety |
Product Type | Gas Detection Tube |
Break-Off Tip | Yes |
Sampling Volume | 6,000 mL |
Operating Temperature - Maximum | 95 Degrees F |
Chemical Formula | CH2O |
Sampling Time | 30 min (0.01 to 0.2 ppm) |
Operating Temperature - Minimum | 41 Degrees F |
Measurement Range | 0.01 to 0.8 ppm |
Application | Industrial Safety and Health |
Tube Material | Glass |
Color Change | Pale Yellow to Pink |
Gas Detected | Formaldehyde |
Operating Pressure | Ambient |
Calibrated | Yes |
Shelf Life | 1 yr |
Description
Detector Tube, Measurement Range 0.01 to 0.8 ppm, Gas Detected Formaldehyde, For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR, Color Change Pale Yellow to Pink, Operating Pressure Ambient, Operating Temperature - Minimum 41 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 1 yr, Application Industrial Safety and Health, Sampling Time 30 min (0.01 to 0.2 ppm), Sampling Volume 6,000 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL TOP CROLL chest harness with integrated CROLL, Large (8-13mm rope) (C081CA00)
- HORACE SMALL New Dimension Stretch Dress Shirt, L, Gray (HS1209 SS 165)
- PYRAMEX Safety Goggles, Amber Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Series (GB1830ST)
- DUNLOP Men's Steel Chest Wader Black (8686700)
- GASTEC Tube, Methyl Bromide, 1-36, PK10 (136LA)
- GASTEC ube, Crbon Monoxide, 2.5 to 30ppm, PK10 (1A)
- GASTEC Tube, Hydrgen Sulfide, 1 to 40ppm, PK10 (4LK)
- GASTEC Tube, HydrgenSulfide, 0.5 to 12ppm, PK10 (4LB)
- GASTEC Tube, Methylene Chloride, 10-150, PK10 (138L)
- GASTEC Tube, Ammonia, 10-1000, PK10 (3M)
- GASTEC Ethyl Mercaptan Inline Samp. Tube, PK10 (72P)
- Gastec Detector Tubes and Badges