Shop All Detector Tubes and Badges
Gastec
Formaldehyde Dosimeter Tube, 0.1-20, PK10
Mfr # 91D
Zoro # G0126351
product price: $101.99
/pk 10, $10.20/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Formaldehyde
- Measuring Range 0.1 to 20.0 ppm
- For Use With Dosiholder
- Pressure Range 912 to 1114 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 91D
- Zoro # G0126351
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Formaldehyde |
Measuring Range | 0.1 to 20.0 ppm |
For Use With | Dosiholder |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Measurement Range | 0.1 to 20 ppm |
Break-Off Tip | Yes |
Sampling Time | 1 to 10 hr (0.1 to 20 ppm) |
Application | Industrial Safety and Health |
Operating Temperature - Minimum | 32 Degrees F |
Tube Material | Glass |
Calibrated | Yes |
Color Change | Yellow to Reddish Brown |
Operating Temperature - Maximum | 104 Degrees F |
Shelf Life | 1 yr |
Chemical Formula | CH2O |
Operating Pressure | 912 to 1,114 hPa |
Gas Detected | Formaldehyde |
Description
Detector Tube, Measurement Range 0.1 to 20 ppm, Gas Detected Formaldehyde, For Use With Dosiholder, Color Change Yellow to Reddish Brown, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 1 yr, Application Industrial Safety and Health, Sampling Time 1 to 10 hr (0.1 to 20 ppm), Chemical Formula CH2O, Operating Temperature - Maximum 104 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Belt Barrier Black Post 11ft. Auth...Belt (M630-BK-AUTHYB-110)
- BRADY Padlock, 6 Pins, Red, PK24 (SDPL-RED-38ST-KD24)
- 3M Tekk Protection Organic Vapor Replacement Cartridge (6001P1-DC)
- MUCK BOOT CO Boots, Size 9, 16" Height, Black, Plain, PR (CHH-000A/9)
- GASTEC Tube, Carbon Dioxide, 10-100, PK10 (2HT)
- GASTEC Tube, Hydrocarbons High Class, PK10 (105)
- GASTEC Tube, Acid Gases, 1-80, PK10 (80)
- GASTEC Carbon Monoxide Dosimeter, 1.04-2000, PK10 (1D)
- GASTEC Tube, Ethyl Alcohol, 50-2000, PK10 (112L)
- GASTEC Tube, Ammonia, 2.5-200, PK10 (3LA)
- GASTEC Tube, MethylMercaptan, 0.25to140ppm, PK10 (71)
- Gastec Detector Tubes and Badges