Shop All Detector Tubes and Badges
Gastec
Formaldehyde Detector Tube, PK10
Mfr # 91M
Zoro # G0492147
product price: $88.55
/pk 10, $8.86/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Formaldehyde
- Measuring Range 8 to 6400 ppm
- Sampling Method With Pump
- For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 91M
- Zoro # G0492147
- Country of Origin Japan
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 8 to 6,400 ppm, Gas Detected Formaldehyde, For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR, Color Change Yellow to Red, Operating Pressure Ambient, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Safety and Health, Sampling Time 1 min (20 to 2,000 ppm)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Mechanics Gloves, 3XL ( 13 ), Orange (116-13)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 270 (B30-261-7569-CLP1)
- ALLEGRO INDUSTRIES Poly Coated Tyvek(TM) Hood, (9911-29)
- KLEENGUARD 3X-Large, 25 PK, White, SMS-Based Material (48976)
- GASTEC Tube, Carbon Dioxide, 0.13-6, PK10 (2L)
- GASTEC Hydrogen Peroxide Dosimeter Tube, PK10 (32D)
- GASTEC Tube, Trichloroethylene, 2-250, PK10 (132M)
- GASTEC Tube, Toluene, 1-100, PK10 (122L)
- GASTEC Tube, Hydrogen Chloride, 0.2-40, PK10 (14L)
- GASTEC Tube, Nitric Acid, 0.1-40, PK10 (15L)
- DRAEGER Detector Tube, Methylene Chloride, PK10 (8103591)
- Gastec Detector Tubes and Badges