Shop All Detector Tubes and Badges
Gastec
Detector Tube, Propane, PK10
Mfr # 100B
Zoro # G0125505
product price: $96.65
/pk 10, $9.67/ea
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Propane
- Measuring Range 0.1 to 2.0% v/v
- Sampling Method With Pump
- For Use With No. 611 Syringe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 100B
- Zoro # G0125505
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Propane |
Measuring Range | 0.1 to 2.0% v/v |
Sampling Method | With Pump |
For Use With | No. 611 Syringe |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Application | Industrial Safety and Health |
Calibrated | Yes |
Operating Temperature - Maximum | 104 Degrees F |
Operating Pressure | 912 to 1,114 hPa |
Break-Off Tip | Yes |
Shelf Life | 3 yr |
Sampling Time | 2 min (0.1 to 2% vol) |
Color Change | Yellowish Brown to Greenish Brown |
Gas Detected | Propane |
Measurement Range | 0.1 to 2% vol |
Chemical Formula | C3H8 |
Operating Temperature - Minimum | 32 Degrees F |
Sampling Volume | 20 mL |
Tube Material | Glass |
Description
Detector Tube, Measurement Range 0.1 to 2 Percent vol, Gas Detected Propane, For Use With No. 611 Syringe, Color Change Yellowish Brown to Greenish Brown, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 2 min (0.1 to 2 Percent vol), Sampling Volume 20 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Carbo-Tec LTX Waterproof Composite Toe Work Boot, 11W (GB00391)
- PLASTICADE Barricade, Type III, Telpsar, 8 ft., DS EG (3508-EG-LR-DRILL-KIT)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 2 1 pc, 3PK (844812)
- CARHARTT Bib Overall, Carhartt(R)Brown, 44in.x32in. (101626-211 44 32)
- GASTEC Tube, Ammonia, 2.5-200, PK10 (3LA)
- GASTEC Tube, Acetylene, 0.05-4, PK10 (171)
- GASTEC Tube, Styrene, 10-1500, PK10 (124)
- GASTEC Hydrogen Chloride Dosimeter, 1-100, PK10 (14D)
- GASTEC Tube, Trichloroethylene, 2-250, PK10 (132M)
- GASTEC Hydrogen Sulfide Detector Tube, PK10 (4HT)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101961)
- Gastec Gas Detection