Shop All Detector Tubes and Badges
Gastec
Detector Tube, Benzene, 2 to 312 ppm, PK10
Mfr # 121S
Zoro # G0492460
product price: $90.59
/pk 5, $18.12/ea
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Benzene
- Measuring Range 2 to 312 ppm
- Sampling Method With Pump
- For Use With Mfr. No. 70280, Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 121S
- Zoro # G0492460
- Country of Origin Japan
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 2 to 312 ppm, Gas Detected Benzene, For Use With Mfr. No. 70280, Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR, Color Change White to Dark Green, Operating Pressure Ambient, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 4 min (5 to 120 ppm)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD GammaGuard® CE, Sterile Shoe Covers, Serged Seam, Std, PK400 (CE11101CIS-L)
- SHOWA VF, Coated Gloves, Nitrile, XXL, 160G09, PR (S-TEX581XXL-10-V)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R6002PC)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (PI47XLEGS)
- GASTEC Formaldehyde Dosimeter Tube, 0.1-20, PK10 (91D)
- GASTEC Tube, Ethyl Alcohol, 50-2000, PK10 (112L)
- GASTEC Tube, Carbon Monoxide, 5-50, PK10 (1LL)
- GASTEC Detector Tube, 8to6400ppm, PK10 (1LM)
- GASTEC Tube, Toluene, 5-600, PK10 (122)
- GASTEC Tube, Benzene*, 0.125-60, PK10 (121L)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29801)
- Gastec Gas Detection