Shop All Detector Tubes and Badges
Gastec
Detector Tube, 0.01 to 7.5Percent, PK10
Mfr # 112
Zoro # G0492171
product price: $99.99
/pk 10, $10.00/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ethanol
- Measuring Range 0.01 to 7.5%
- Sampling Method With Pump
- For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 112
- Zoro # G0492171
- Country of Origin Japan
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 0.01 to 7.5 Percent, Gas Detected Ethanol, For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR, Color Change Pale Orange Red to Pale Blue, Operating Pressure Ambient, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 1 min (0.05 to 2.5 Percent vol)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 7" Height, 10" Width, Aluminum, Gas Plant Emergency Shut Down Sign, Landscape (OS-NS-A-710-L-13020)
- QUAKEHOLD! Flex Mount Bar, Black, 400 lb. (RDFMBAR6)
- LYLE Fire Lane Parking Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-2816-DG_12x18 (T1-2816-DG_12x18)
- NMC Glow Emergency Right Arrow Sign, GL321P (GL321P)
- GASTEC Water Vapor Detector Tube, PK10 (6LLP)
- GASTEC Ammonia Dosimeter Tube, 2.5-1000, PK10 (3D)
- GASTEC Tube, HydrgenSulfide, 25 to 1600ppm, PK10 (4HM)
- GASTEC Tube, Nitric Oxides*, 2.5-200, PK10 (9L)
- GASTEC Tube, Styrene, 2-100, PK10 (124L)
- GASTEC Carbon Monoxide Detector Tube, PK10 (1L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- Gastec Detector Tubes and Badges