Shop All Detector Tubes and Badges
Gastec
Chlorine Dosimeter Tube, 0.08-100, PK10
Mfr # 8D
Zoro # G0126360
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Chlorine
- Measuring Range 0.08 to 100 ppm
- For Use With Dosiholder
- Pressure Range 912 to 1114 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gastec
- MFR # 8D
- Zoro # G0126360
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Chlorine |
Measuring Range | 0.08 to 100 ppm |
For Use With | Dosiholder |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Application | Industrial Safety and Health |
Chemical Formula | Cl2 |
Operating Temperature - Minimum | 32 Degrees F |
Color Change | White to Yellow |
Gas Detected | Chlorine |
Calibrated | Yes |
Break-Off Tip | Yes |
Operating Temperature - Maximum | 104 Degrees F |
Operating Pressure | 912 to 1,114 hPa |
Sampling Time | 0.5 to 24 hr (0.08 to 100 ppm) |
Tube Material | Glass |
Shelf Life | 2 yr |
Measurement Range | 0.08 to 100 ppm |
Description
Detector Tube, Measurement Range 0.08 to 100 ppm, Gas Detected Chlorine, For Use With Dosiholder, Color Change White to Yellow, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Industrial Safety and Health, Sampling Time 0.5 to 24 hr (0.08 to 100 ppm), Chemical Formula Cl2, Operating Temperature - Maximum 104 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Size 12 Men's Steel Rubber Boot, Green (15D834)
- LYLE No Left Turn Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R3-2-24DA (R3-2-24DA)
- BRADY Lockout Bag, Unfilled, Blue (99162)
- HY-KO 3In White Vinyl Number 3, 10PK (A30503)
- GASTEC Carbon Monoxide Dosimeter, 1.04-2000, PK10 (1D)
- GASTEC Tube, Carbon Dioxide, 300-5000, PK10 (2LL)
- GASTEC Formaldehyde Dosimeter Tube, 0.1-20, PK10 (91D)
- GASTEC Tube, Chlorine, 0.1-16, PK10 (8LA)
- GASTEC Hydrogen Sulfide Dosimeter, 0.2-200, PK10 (4D)
- GASTEC Tube, Tetrahydrofuran, 20-800, PK10 (159)
- DRAEGER Detector Tube, Chlorine, 50 to 500ppm, PK10 (CH20701)
- Gastec Gas Detection