Shop All Detector Tubes and Badges
Gastec
Carbon Monoxide Detector Tube, PK10
Mfr # 1M
Zoro # G0492241
product price: $97.75
/pk 10, $9.78/ea
Free Shipping & Returns
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Carbon Monoxide
- Measuring Range 0.05 to 4 %
- Sampling Method With Pump
- For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 1M
- Zoro # G0492241
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Carbon Monoxide |
Measuring Range | 0.05 to 4 % |
Sampling Method | With Pump |
For Use With | Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR |
Pressure Range | Ambient |
Tip | break off |
Detector Tube Application | First Responder/ Civil Defense, Industrial Applications, Occupational Health and Safety |
Product Type | Gas Detection Tube |
Application | Industrial Safety and Health |
Sampling Time | 1 min (0.1 to 2% vol) |
Chemical Formula | CO |
Calibrated | Yes |
Sampling Volume | 100 mL (1 Pump Stroke) |
Shelf Life | 3 yr |
Measurement Range | 0.05 to 4% |
Operating Pressure | Ambient |
Break-Off Tip | Yes |
Gas Detected | Carbon Monoxide |
Operating Temperature - Maximum | 104 Degrees F |
Operating Temperature - Minimum | 32 Degrees F |
Color Change | White to Pale Brown |
Tube Material | Glass |
Description
Detector Tube, Measurement Range 0.05 to 4 Percent, Gas Detected Carbon Monoxide, For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR, Color Change White to Pale Brown, Operating Pressure Ambient, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 1 min (0.1 to 2 Percent vol)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Miller Revolution™ Dualtech Webbing Chemical-Resistant Harness, Unvrsl (RDT-QC/UBK)
- KIDDE Fire Alarm Pull Station, Red, 3-5/8" D (K-278B-1110)
- PYRAMEX Micro-Foam Nitrile Glove, 15ga Nylon, A1 Cut, Gray, Size L (GL601L)
- DUNLOP Size 8 Men's Steel Rubber Boot, Green (8701200)
- GASTEC Tube, HydrgenSulfide, 0.1 to 4ppm, PK10 (4LT)
- GASTEC Water Vapor Airtec Tube, PK10 (6AG)
- GASTEC Tube, Hydrogen Sulfide, 1-240, PK10 (4L)
- GASTEC Tube, Acetylene, 0.05-4, PK10 (171)
- GASTEC Tube, Styrene, 2-100, PK10 (124L)
- GASTEC Hydrogen Fluoride Dosimeter, 1-100, PK10 (17D)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- Gastec Gas Detection