Shop All Detector Tubes and Badges
Gastec
Carbon Dioxide Dosimeter, 0.02-16, PK10
Mfr # 2D
Zoro # G0126397
product price: $130.99
/pk 10, $13.10/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Carbon Dioxide
- Measuring Range 0.02 to 16.0% v/v
- For Use With Dosiholder
- Pressure Range 912 to 1114 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 2D
- Zoro # G0126397
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Carbon Dioxide |
Measuring Range | 0.02 to 16.0% v/v |
For Use With | Dosiholder |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Product Type | Gas Detection Tube |
Break-Off Tip | Yes |
Measurement Range | 0.02 to 12% |
Chemical Formula | CO2 |
Operating Pressure | 912 to 1,114 hPa |
Calibrated | Yes |
Application | Industrial Safety and Health |
Shelf Life | 30 mo |
Operating Temperature - Maximum | 104 Degrees F |
Gas Detected | Carbon Dioxide |
Sampling Time | 0.5 to 10 hr (0.02 to 12% vol) |
Color Change | Pale Orange Red to Yellow |
Operating Temperature - Minimum | 32 Degrees F |
Tube Material | Glass |
Description
Detector Tube, Measurement Range 0.02 to 12 Percent, Gas Detected Carbon Dioxide, For Use With Dosiholder, Color Change Pale Orange Red to Yellow, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 30 mo, Application Industrial Safety and Health, Sampling Time 0.5 to 10 hr (0.02 to 12 Percent vol), Chemical Formula CO2, Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Antistatic Gloves, Gray, M, PR (NF15ESD/8M)
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL (48-73-7133)
- METACAULK Fire Barrier Putty, Bag, 18 cu. in. (66345)
- PIP Seamless Knit, Ragwool Glove, 7 Gauge, PK12 (41-075L)
- GASTEC Ammonia Dosimeter Tube, 2.5-1000, PK10 (3D)
- GASTEC Tube, Hydrogen Sulfide, 0.1-4, PK10 (4HH)
- GASTEC Tube, Hydrogen Sulfide, 1-240, PK10 (4L)
- GASTEC Tube, Methyl Bromide, 1-36, PK10 (136LA)
- GASTEC Tube, Xylene, 5-625, PK10 (123)
- GASTEC Detector Tube, Isopropyl Alcohol, PK10 (113)
- DRAEGER Detector Tube, Hydrogen Fluoride, PK10 (8103251)
- Gastec Gas Detection