Shop All Detector Tubes and Badges
Gastec
Benzene Detector Tube, 0.5 to 120ppm, PK10
Mfr # 121SP
Zoro # G0492138
original price:
$93.92
6% off
new price: $87.99
/pk 5, $17.60/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Benzene
- Measuring Range 0.2 to 66 ppm
- Sampling Method With Pump
- For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 121SP
- Zoro # G0492138
- Country of Origin Japan
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 0.2 to 66 ppm, Gas Detected Benzene, For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR, Color Change White to Brown, Operating Pressure Ambient, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Safety and Health, Sampling Time 6 min (0.2 to 20 ppm)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VISIONS Diamond Visions Rectangle Blue Light Block Glasses (11-3125)
- JUSTRITE Spill Berm, 4 ft. L x 4 ft. W x 2 in. H (28418)
- REFRIGIWEAR Polypropylene Liner Glove, PK12 (0223RBLUMED)
- H&S AUTOSHOT $FLEX WELD STUDS (500/BX) 2.2MM (HS1001)
- GASTEC Detector Tube, 8to6400ppm, PK10 (1LM)
- GASTEC Tube, Methyl Bromide, 1-36, PK10 (136LA)
- GASTEC Tube, Sulfr Dioxide, 0.5 to 60ppm, PK10 (5LA)
- GASTEC Tube, Tetrahydrofuran, 20-800, PK10 (159)
- GASTEC Tube, Acid Gases, 1-80, PK10 (80)
- GASTEC Tube, Nitric Acid, 0.1-40, PK10 (15L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- Gastec Gas Detection