Shop All Detector Tube Pumps and Kits
Gastec
Benzene Automatic Gas Sampling Tube, PK10
Mfr # 121P
Zoro # G2479745
product price: $104.99
/pk 10, $10.50/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects For Benzene
- Measuring Range 200 to 5500 ppm
- For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR
- Material Glass
- Pressure Range Ambient
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 121P
- Zoro # G2479745
- Country of Origin Japan
- Category Detector Tube Pumps and Kits
Details
Item | Detector Tube |
Detects For | Benzene |
Measuring Range | 200 to 5500 ppm |
For Use With | Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR |
Material | Glass |
Pressure Range | Ambient |
Tip | break off |
Industry Type | Healthcare |
Detector Tube Application | First Responder/ Civil Defense, Industrial Applications, Occupational Health and Safety |
Product Type | Gas Detection Tube |
Operating Pressure | Ambient |
Gas Detected | Benzene |
Shelf Life | 30 mo |
Calibrated | Yes |
Measurement Range | 250 to 3,000 micron g/m3 |
Color Change | White to Brown |
Operating Temperature - Maximum | 95 Degrees F |
Application | Industrial Safety and Health |
Tube Material | Glass |
Sampling Time | 60 min (250 to 3,000 microng/m) |
Break-Off Tip | Yes |
Chemical Formula | C6H6 |
Sampling Volume | 3,000 mL |
Operating Temperature - Minimum | 32 Degrees F |
Description
Detector Tube, Measurement Range 250 to 3,000 micron g/m3, Gas Detected Benzene, For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR, Color Change White to Brown, Operating Pressure Ambient, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 30 mo, Application Industrial Safety and Health, Sampling Time 60 min (250 to 3,000 microng/m), Sampling Volume 3,000 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITALITE Warning Light, Red, LED, 5-1/8" D, 6-1/4" H (121SLED-120R-M1)
- TILLMAN Cotton Welding Jacket (6230DH4X)
- ELECTROMARK Danger Tag, 5-3/4 x 2-7/8 In, PK100 (Y625855)
- PIP Terry, Hot Mill/Seamless Knits, PK12 (43-502S)
- GASTEC Gas Sampling Pump, Plastic (GV-110-S-TR)
- GASTEC One Hand Adapter, Metal (GV-700)
- GASTEC Gas Sampling Pump, Plastic (GV-100-S-TR)
- GASTEC Tube, Crbon Monoxide, 5 to 100ppm, PK10 (1LKC)
- STENNER PUMP COMPANY INC Stenner Pump Company UCCP204 Santoprene Replacement Pump Tubes No.4 (UCCP204)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (6733051)
- STENNER PUMP COMPANY INC Stenner Pump Company UCCP207 Santoprene Replacement Pump Tubes No.7 (UCCP207)
- Gastec Detector Tube Pumps and Kits