Shop All Detector Tubes and Badges
Gastec
Ammonia Dosimeter Tube, 2.5-1000, PK10
Mfr # 3D
Zoro # G0126187
product price: $106.99
/pk 10, $10.70/ea
Free Shipping & Returns
$106.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ammonia
- Measuring Range 2.5 to 1000 ppm
- For Use With Dosiholder
- Pressure Range 912 to 1114 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 3D
- Zoro # G0126187
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ammonia |
Measuring Range | 2.5 to 1000 ppm |
For Use With | Dosiholder |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Color Change | Purple to Yellow |
Operating Temperature - Minimum | 32 Degrees F |
Measurement Range | 2.5 to 1,000 ppm |
Application | Industrial Safety and Health |
Calibrated | Yes |
Chemical Formula | NH3 |
Gas Detected | Ammonia |
Operating Pressure | 912 to 1,114 hPa |
Tube Material | Glass |
Operating Temperature - Maximum | 104 Degrees F |
Shelf Life | 3 yr |
Break-Off Tip | Yes |
Sampling Time | 0.5 to 10 hr |
Description
Detector Tube, Measurement Range 2.5 to 1,000 ppm, Gas Detected Ammonia, For Use With Dosiholder, Color Change Purple to Yellow, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 0.5 to 10 hr, Chemical Formula NH3, Operating Temperature - Maximum 104 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Workreation Reversible Insulated Vest, Size XL, Men's (V26022)
- DUPONT Tyvek 400 Shoe Covers, Universal, White, PK200 (TY450SWH00020000)
- ZORO SELECT Disposable Respirator, N95, Folded, PK40 (56JZ89)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 6 (896000)
- GASTEC Tube, Methyl Bromide, 1-36, PK10 (136LA)
- GASTEC Sulfur Dioxide Detector Tube, PK10 (5LC)
- GASTEC Tube, Trichloroethylene, 2-250, PK10 (132M)
- GASTEC Water Vapor Detector Tube, PK10 (6L)
- GASTEC Detector Tube, 2.5to30ppm, PK10 (72)
- GASTEC Tube, Carbon Dioxide, 2.5-40, PK10 (2HH)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH28101)
- Gastec Gas Detection