Shop All Detector Tubes and Badges
Gastec
Acetone Dosimeter Tube, 5-1500, PK10
Mfr # 151D
Zoro # G0126196
product price: $109.99
/pk 10, $11.00/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Acetone
- Measuring Range 5.0 to 1500 ppm
- For Use With Dosiholder
- Pressure Range 912 to 1114 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 151D
- Zoro # G0126196
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Acetone |
Measuring Range | 5.0 to 1500 ppm |
For Use With | Dosiholder |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Measurement Range | 5 to 1,500 ppm |
Chemical Formula | C3H6O |
Gas Detected | Acetone |
Break-Off Tip | Yes |
Tube Material | Glass |
Calibrated | Yes |
Application | Industrial Safety and Health |
Operating Temperature - Minimum | 32 Degrees F |
Color Change | Yellow to Reddish Brown |
Sampling Time | 1 to 10 hr (5 to 1,500 ppm) |
Operating Temperature - Maximum | 104 Degrees F |
Shelf Life | 2 yr |
Operating Pressure | 912 to 1,114 hPa |
Description
Detector Tube, Measurement Range 5 to 1,500 ppm, Gas Detected Acetone, For Use With Dosiholder, Color Change Yellow to Reddish Brown, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Industrial Safety and Health, Sampling Time 1 to 10 hr (5 to 1,500 ppm), Chemical Formula C3H6O, Operating Temperature - Maximum 104 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger No Smoking Or Vaping Sign, DGA94R (DGA94R)
- NEW BALANCE Athletic HighTop Shoe, EEEE, 9 1/2, Blck, PR (MIDCLBR-9.5-4E)
- CONDOR 3XL Class 2 High Visibility Vest, Orange (11K786)
- SALISBURY Arc Flash Hood, Clear, ATPV 12 cal/sq cm (AS1200-PP)
- GASTEC Tube, Water Vapor, 3-100 lb./mmcf, PK10 (6LP)
- GASTEC Tube, Sulfur Dioxide, 1.25-200, PK10 (5L)
- GASTEC Tube, Hydrogen Sulfide, 0.1-4, PK10 (4HH)
- GASTEC Tube, Ammonia, 0.05-3.52, PK10 (3HM)
- GASTEC Tube, Acetylene, 0.05-4, PK10 (171)
- GASTEC Carbon Monoxide Dosimeter, 1.04-2000, PK10 (1D)
- GASTEC Tube, Hydrogen Sulfide, 1-240, PK10 (4L)
- Gastec Gas Detection