Shop All Detector Tubes and Badges
Gastec
Acetic Acid Dosimeter Tube, 0.5-100, PK10
Mfr # 81D
Zoro # G0126205
original price:
$102.00
5% off
new price: $96.89
/pk 10, $9.69/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Acetic Acid
- Measuring Range 0.5 to 100 ppm
- For Use With Dosiholder
- Pressure Range 912 to 1114 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 81D
- Zoro # G0126205
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Acetic Acid |
Measuring Range | 0.5 to 100 ppm |
For Use With | Dosiholder |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Chemical Formula | C2H4O2 |
Break-Off Tip | Yes |
Color Change | Purple to Yellow |
Application | Industrial Safety and Health |
Sampling Time | 1 to 10 hr (0.5 to 100 ppm) |
Gas Detected | Acetic Acid |
Operating Temperature - Maximum | 104 Degrees F |
Shelf Life | 3 yr |
Tube Material | Glass |
Calibrated | Yes |
Operating Temperature - Minimum | 32 Degrees F |
Operating Pressure | 912 to 1,114 hPa |
Measurement Range | 0.5 to 100 ppm |
Description
Detector Tube, Measurement Range 0.5 to 100 ppm, Gas Detected Acetic Acid, For Use With Dosiholder, Color Change Purple to Yellow, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 1 to 10 hr (0.5 to 100 ppm), Chemical Formula C2H4O2, Operating Temperature - Maximum 104 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Fire Extinguisher Sign, 10X7", R/WHT (MFXG419VS)
- BOUTON OPTICAL Safety Glasses, Indoor/Outdoor Anti-Fog, Scratch-Resistant (250-01-F022)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Red (P2AQRW15A000)
- AVENGER SAFETY FOOTWEAR Size 11 FOREMAN SLIP-ON CT, MENS PR (A7108-11W)
- GASTEC Tube, Toluene, 1-100, PK10 (122L)
- GASTEC Tube, Styrene, 2-100, PK10 (124L)
- GASTEC Tube, Ammonia, 0.5-78, PK10 (3L)
- GASTEC Tube, Acetylene, 0.05-4, PK10 (171)
- GASTEC Tube, Hydrogen Peroxide, 0.5-10, PK10 (32)
- GASTEC Tube, Styrene, 10-1500, PK10 (124)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- Gastec Gas Detection