Shop All Pneumatic Tool Parts
Gast
Vane 0822/1022/0870/1040 Fcst Ab992B
Mfr # AB992B
Zoro # G0483841
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 0822/1022 Oil-Less Models
- Fits Brand Gast
- Type Vane
- For Use With Mfr. Model Number 0822/1022
- Compatible with Series 0822/1022 Oil-Less Models
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # AB992B
- Zoro # G0483841
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Vane |
For Use With | 0822/1022 Oil-Less Models |
Fits Brand | Gast |
Type | Vane |
For Use With Mfr. Model Number | 0822/1022 |
Compatible with Series | 0822/1022 Oil-Less Models |
Compatible with Brand | Gast |
Compatible with Manufacturer Part Number | 0822/1022 |
Product Type | Vane |
Description
Vane, Series Not Applicable, Product Type Vane, Compatible with Manufacturer Part Number 0822/1022, Compatible with Series 0822/1022 Oil-Less Models, Compatible with Brand Gast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 3,435 Nameplate RPM (00136ET3EW56C-S)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 18 Stroke - 1.5 Rod (211379)
- ARO Valve, Alpha Series, A322SD-024-D (A322SD-024-D)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 6 Gal, Horiz (1TZY8)
- GAST Gauge-Vac Gast 1/4 Npt Sp Aa640 (AA640)
- GAST Repair Kit K773 (K773)
- GAST Rep Kit Roc 4Cyl 56Fr Sp K303 (K303)
- GAST Muff . Asm/A.M. Ac980 (AC980)
- GAST Repair Kit, Compressor/Vacuum Pump (K575A-WW)
- GAST Repair Kit Roc-Twin 56Fr Sp K263 (K263)
- CHAMPION PNEUMATIC Shuttle Valve (P08692A)
- Gast Compressor, Air Tank & Pneumatic Tool Parts