Shop All Air Compressor Parts
Gast
Valve 48Fr Sp Af531
Mfr # AF531
Zoro # G4193878
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Valve
- Fits Brand Gast
- For Use With 48FR
- For Use With Mfr. Model Number 48FR
- Product Type Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # AF531
- Zoro # G4193878
- Country of Origin Taiwan, Province of China
- Category Air Compressor Parts
Details
Item | Valve |
Type | Valve |
Fits Brand | Gast |
For Use With | 48FR |
For Use With Mfr. Model Number | 48FR |
Product Type | Valve |
Compatible with Manufacturer Part Number | 48FR |
Compatible with Series | 48FR |
Compatible with Brand | Gast |
Description
Valve, Series Not Applicable, Product Type Valve, Compatible with Manufacturer Part Number 48FR, Compatible with Series 48FR, Compatible with Brand Gast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Dual Purpose Electric/Air Spring Reels (C-L350L-5016L-X)
- SPEEDAIRE Cooling Fan (PN22N080G)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 62" (BX62)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG557, Return Line, 15 micron, Outside-In (MF0583872)
- GAST Sound Shield Installation Kit, 8.69" H. (SSP-87R6-01)
- GAST Jar Plastic 8 Oz Sp Ae274 (AE274)
- GAST Rubber Foot-1531/3032/Daa Sp Aa48 (AA48)
- GAST Inside Filter Bag Av469B (AV469B)
- GAST Sound Shield Kit, 4.4 cfm, NPT, 8.68" H. (SSP-86R1-02)
- GAST Rubber Foot Af713A (AF713A)
- TRU-FLATE Coupler 3/8In Tf X 1/4In Mnpt (13-603)
- Gast Compressor, Air Tank & Pneumatic Tool Parts