Shop All Vacuum Ejectors
Gast
Vacuum Ejector, Single Unit, 30 to 75 PSI
Mfr # VG-020-00-00
Zoro # G0050508
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/8 in
- Vacuum Port Size 3/8 in
- Exhaust Type Muffler
- Vacuum Flow Rate 113.0 lpm
- Supply Pressure Range 30 to 75 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # VG-020-00-00
- Zoro # G0050508
- Country of Origin United States
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/8 in |
Vacuum Port Size | 3/8 in |
Orifice Dia. | 2.0 mm |
Length | 208 mm |
Width | 43 mm |
Height | 38 mm |
Overall Width | 43 mm |
Overall Length | 208 mm |
Description
Item Vacuum Ejector, Includes Muffler, Maximum Flow Rate 113 lpm, Maximum Operating Temperature 52 Degrees C, Maximum Supply Pressure 75 psi, Overall Length 208 mm, Overall Width 43 mm, Pressure Port Gender Female, Pressure Port Size 1/8 in, Pressure Port Type NPT, Vacuum Port Gender Female, Vacuum Port Size 3/8 in, Vacuum Port Type NPT, Vacuum Pressure @ 40 PSI -61 kPa, Vacuum Pressure @ 75 PSI -91 kPa, Weight 340 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SD, Bore 1-3/8 In (SD138)
- SPEEDAIRE Straight Crimped or Hose Clamp, 5/8 in Hose I.D, 3/8 in Thread (6AFH7)
- SPEEDAIRE Compressed Air Filter, 250 psi, 3.15 In. W (4ZL51)
- BRENNAN INDUSTRIES 08MP-06FP 90 Deg Street Elbow Forged (5502-08-06-FG)
- GAST InlineBoxVacuumEjector, Muffler, 30to75psi (VG-010-00-00)
- GAST Vacuum Ejector, Single Unit, 30 to 75 PSI (VG-015-00-00)
- GAST Vacuum Ejector, Single Unit, 40 to 80PSI (VG-260-00-00)
- EXAIR Vacuum Ejector, 2294Lpm, 1/2 in. (F)NPT (840060)
- SMC Vacuum Ejector, Inline, Body, 1/4 In NPT (ZH15DSA-02-03-03)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DSA-01-01-01)
- PIAB Vacuum Ejector, Inline, 31.5mm H, 1/4 in. (VL06T, 1/4)
- Gast Pneumatic System Components