Shop All Vacuum Ejectors
Gast
Vacuum Ejector, Single Unit, 30 to 75 PSI
Mfr # VG-015-00-00
Zoro # G0050499
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/8 in
- Vacuum Port Size 1/4 in
- Exhaust Type Muffler
- Vacuum Flow Rate 62.0 lpm
- Vacuum Pressure Range 0 to -91 KPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # VG-015-00-00
- Zoro # G0050499
- Country of Origin United States
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/8 in |
Vacuum Port Size | 1/4 in |
Width | 43 mm |
Orifice Dia. | 1.5 mm |
Height | 32 mm |
Length | 187 mm |
Overall Length | 187 mm |
Overall Width | 43 mm |
Description
Item Vacuum Ejector, Includes Muffler, Maximum Flow Rate 62 lpm, Maximum Operating Temperature 52 Degrees C, Maximum Supply Pressure 75 psi, Overall Length 187 mm, Overall Width 43 mm, Pressure Port Gender Female, Pressure Port Size 1/8 in, Pressure Port Type NPT, Vacuum Port Gender Female, Vacuum Port Size 1/4 in, Vacuum Port Type NPT, Vacuum Pressure @ 40 PSI -75 kPa, Vacuum Pressure @ 75 PSI -91 kPa, Weight 170 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit, Thread Lubricant, Mfr. No. Lubt2 (LUBT2)
- COXREELS Hose Reel 1/2inx200ft, 115V 5000PSI (HP1125-4-200-EA)
- MILLENNIUM FILTER ZX-38008587 direct interchange for INGERSOLL RAND-38008587 (ZX-38008587)
- PARKER Filter Regulator, Air Inlet 1/4", 18 scfm (14E15B13FC)
- GAST Vacuum Ejector, Single Unit, 40 to 80PSI (VG-260-00-00)
- GAST InlineBoxVacuumEjector, Muffler, 30to75psi (VG-010-00-00)
- GAST Vacuum Ejector, Single Unit, 30 to 75 PSI (VG-020-00-00)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH13DSA-01-02-02)
- SMC Vacuum Ejector, Inline, Body, 5/16 In Tube (ZH13DLA-09-11-11)
- EXAIR Vacuum Ejector, 2294Lpm, 1/2 in. (F)NPT (840060)
- EXAIR Vacuum Ejector, 1039Lpm, 3/8 in. (F)NPT (840030)
- Gast Vacuum Ejectors