Shop All Pneumatic Tool Parts
Gast
Vac Trap 8 Oz 3/8 Npt Sp Aa673
Mfr # AA673
Zoro # G0645377
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Gast
- Type Vacuum Trap
- Thread Size 3/8" NPT
- For Use With Mfr. Model Number none
- Product Type Vacuum Trap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # AA673
- Zoro # G0645377
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Thread Size | 3/8" NPT |
Details
Item | Vacuum Trap |
Fits Brand | Gast |
Type | Vacuum Trap |
For Use With Mfr. Model Number | none |
Product Type | Vacuum Trap |
Compatible with Brand | Gast |
Description
Vacuum Trap, Series Not Applicable, Compatible with Grainger Part Number Not Applicable, Product Type Vacuum Trap, Compatible with Manufacturer Part Number Not Applicable, Compatible with Series Not Applicable, Compatible with Brand Gast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (HM89444)
- TRITAN Needle Thrust BRG, Bore 0.500in, 18300 rpm (NTA815)
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-6-6B)
- DAYTON A69 V-Belt, 71" Outside Length, 1/2" Top Width, 1 Ribs (6L183)
- GAST Vac Trap 8 Oz 1/4 Npt Sp Aa672K (AA672K)
- GAST Valve 56Fr Sp Af544 (AF544)
- GAST Repair Kit 0211 Lub Sp K217 (K217)
- GAST Repair Kit-03/0523 Q-Unit Sp K478 (K478)
- GAST Rep Kit 6Am/8Va Rev/Nema Sp K281 (K281)
- GAST Vane 0822/1022/0870/1040 Fcst Ab992B (AB992B)
- IRWIN Threaded Insert Tool, 5/16-18 (L722-5/16-18)
- Gast Pneumatic Tool Parts