Shop All Regenerative Blowers
Gast
Stock R5325R-50 Regenerative Blower
Mfr # R5325R-50
Zoro # G1176345
product price: $2,832.99
/ea
Free Shipping & Returns
$2,832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 190-220/380-415V AC, 208-230/460V AC
- Inlet Size 1 1/2 in
- Outlet Size 1 1/2 in
- Overall Length 17.48 in
- Overall Height 13.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # R5325R-50
- Zoro # G1176345
- Country of Origin United States
- Category Regenerative Blowers
Dimensions
Inlet Size | 1 1/2 in |
Outlet Size | 1 1/2 in |
Overall Length | 17.48 in |
Overall Height | 13.8 in |
Overall Depth | 17.48 in |
Overall Width | 13.71 in |
Details
Item | Regenerative Blower |
Voltage | 190-220/380-415V AC, 208-230/460V AC |
Phase | Three |
Outlet Type | NPT |
Maximum Speed | 450 RPM |
Frequency | 0.83 Hz |
Maximum Operating Pressure | 65 in wc |
Maximum Flow Rate | 160 cfm |
Wattage | 1.49 kW |
Weight | 75 lb |
Output Power @ 50 Hz | 2 hp |
Maximum Flow Rate @ 50Hz | 135 cfm |
Inlet Type | NPT |
Noise Level | 75 dBA |
Sound Level | 75 dBA |
Output Power | 2 hp |
Maximum Ambient Temperature | 104 Degrees F |
Maximum Vacuum | 60 in wc |
Description
Regenerative Blower, Phase Three, Output Power 2 hp, Maximum Operating Pressure 65 in wc, Maximum Flow Rate 160 cfm, Maximum Vacuum 60 in wc, Voltage 190-220/380-415V AC, 208-230/460V AC, Inlet Size 1 1/2 in, Inlet Type NPT, Outlet Size 1 1/2 in, Outlet Type NPT, Frequency 0.83 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Shut-Off Valve HE-3-1/8-QS-6 (HE-3-1/8-QS-6)
- COXREELS Reel, Combination, Spring Driven, 3/8x50 Ft (C-L350-5012-A)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9047, Pressure Line, 10 micron, Outside-In (MF0058440)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2 In, SS (1L653)
- GAST 4/Skid R6335A-2 Regenerative Blower (R6335A-2)
- GAST 1/Skid R7100A-3 Regenerative Blower (R7100A-3)
- GAST Stock 8/Skid R4110-2 Regenerative Blower (R4110-2)
- GAST Replaces R1102 Regenerative Blower (R1102K-01)
- GAST 12/Skid R3105-1 Regenerative Blower (R3105NX)
- GAST R6125-2 Regenerative Blower (R6125-2)
- ATLANTIC BLOWERS Regenerative Blower, 15 HP, 399 cfm (AB-1000)
- Gast Vacuum Pumps & Blowers